Shop All Lab Furniture Accessories
Poltex
Two Compartment Bulk Bin, 8 1/2 in H
Mfr # BLKBNLIDL-T
Zoro # G307150139
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Holds Conical Tubes, Microtubes, Syringes
- Type VHB Tape Mount
- Depth 7 in
- Includes High Bond Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poltex
- MFR # BLKBNLIDL-T
- Zoro # G307150139
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Depth | 7 in |
Height | 8 1/2 in |
Compartment Size | 7 x 7 x 8.5 in |
Width | 14 in |
Compartment Length | 7 in |
Overall Width | 14 in |
Compartment Width | 7 in |
Overall Depth | 7 in |
Overall Height | 8 1/2 in |
Details
Item | Two Compartment Bulk Bin |
Material | PETG |
Holds | Conical Tubes, Microtubes, Syringes |
Type | VHB Tape Mount |
Includes | High Bond Tape |
Number of Compartments | 2 |
Color | Clear |
Product Type | Storage Bin |
Compatible Product Type | Bulk Conical Tubes, Micro Tubes, Syringes |
Total Holding Capacity | Conical Tubes, Microtubes, Syringes |
Autoclavable | No |
Description
Item Two Compartment Bulk Bin, Number of Compartments 2, Autoclavable No, Material PETG, Clear, Height 8 1/2 in, Width 14 in, Includes High Bond Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B3C FUEL SOLUTIONS B3C Fuel Solutions 2-128-1 Mechanic In A Bottle Gallon Jug (2-128-1)
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- HEATHROW SCIENTIFIC Parafilm 2 in x 250 Ft. (120762)
- GLOBE SCIENTIFIC Beaker, 250mL, Pmp (Tpx), PK16 (601545)
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- POLTEX Two Compartment Bulk Bin, 8 1/2 in H (BLKBNLIDL-W)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- POLTEX Gravity Close Bin, 13 in H, 8 in W (AUTOBIN-M)
- POLTEX Bulk Bin With Lid-Single, 8 1/2 in H (BLKBNLIDS-T)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- RIT 2 oz None For Fabric Dye (83601)
- Poltex Lab Furniture Accessories