Shop All Pipette Holders
Poltex
Serological Pipette Holder w/Door, PETG
Mfr # DRSRPIP-M
Zoro # G507150175
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 4
- For Use With Serological Pipette
- Length 16 1/2 in
- Width 5 1/2 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poltex
- MFR # DRSRPIP-M
- Zoro # G507150175
- Country of Origin United States
- Category Pipette Holders
Dimensions
Length | 16 1/2 in |
Width | 5 1/2 in |
Height | 16 19/64 in |
Overall Length | 16 3/4 in |
Compartment Width | 16 3/4 in |
Compartment Length | 5 in |
Overall Depth | 5 1/2 in |
Overall Height | 16 1/4 in |
Overall Width | 5 1/2 in |
Details
Number of Compartments | 4 |
For Use With | Serological Pipette |
Color | Clear |
Item | Serological Pipette Holder |
Lab Rack Capacity | Holds 4 Types of Serological Pipettes |
Product Type | Serological Pipette Holder |
Includes | Powerful Magnet Mount |
Material | PETG |
Total Holding Capacity | (4) Serological Pipettes |
Autoclavable | No |
Compatible Product Type | Serological Pipettes |
Description
Item Serological Pipette Holder, Mounting Type Magnets, Number of Compartments 4, Autoclavable No, Material PETG, Clear, Height 16 19/64 in, Length 16 1/2 in, Width 5 1/2 in, For Use With Serological Pipette, Includes Powerful Magnet Mount, Lab Rack Capacity Holds 4 Types of Serological Pipettes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 5mL Luer Slip, PK200 (MSB5)
- WHIRL-PAK Liquid Sampling Kit, 890 mL, 5 ft (B01357)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J890)
- ADVANTECH MANUFACTURING Sieve, #100, S/S, 8 In, Full Ht (100SS8F)
- POLTEX Serological Pipette Holder 5-Pocket, PETG (PGSERPIP5-T)
- POLTEX Short Serological Pipette Holder, 10 in H (SRPIPSHRT-POK)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Magenta (HS120057)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Blue (HS120026)
- TUCKMAR Pipet Box Organizer, 4 Capacity, Vertical for 16 1/2" (145620)
- Poltex Pipettes & Pipettors