Shop All Pipette Holders
Poltex
Serological Pipette Holder w/Door, PETG
Mfr # DRSRPIP-M-BRK
Zoro # G907150171
original price:
$338.31
11% off
new price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 19/64 in
- Color Clear
- Lab Rack Capacity Holds 4 Types of Serological Pipettes and 1 Pipette Aid
- Number of Compartments 4
- Product Type Serological Pipette Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poltex
- MFR # DRSRPIP-M-BRK
- Zoro # G907150171
- Country of Origin United States
- Category Pipette Holders
Dimensions
Height | 16 19/64 in |
Width | 5 1/2 in |
Length | 16 1/2 in |
Overall Width | 5 1/2 in |
Compartment Length | 5 in |
Overall Height | 16 1/4 in |
Compartment Width | 16 3/4 in |
Overall Depth | 5 1/2 in |
Overall Length | 16 3/4 in |
Details
Color | Clear |
Lab Rack Capacity | Holds 4 Types of Serological Pipettes and 1 Pipette Aid |
Number of Compartments | 4 |
Product Type | Serological Pipette Holder |
For Use With | Serological Pipette |
Includes | Pipette Filler Bracket, Powerful Magnet Mount |
Item | Serological Pipette Holder |
Material | PETG |
Compatible Product Type | Serological Pipettes |
Autoclavable | No |
Total Holding Capacity | (4) Serological Pipettes |
Description
Item Serological Pipette Holder, Mounting Type Magnets, Number of Compartments 4, Autoclavable No, Material PETG, Clear, Height 16 19/64 in, Length 16 1/2 in, Width 5 1/2 in, For Use With Serological Pipette, Includes Pipette Filler Bracket, Powerful Magnet Mount, Lab Rack Capacity Holds 4 Types of Serological Pipettes and 1 Pipette Aid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Lead, 0 to 15 ppb, PK2 (487997)
- YSI Buffer Solution, pH, 10.00, Pt, PK6 (3823)
- ZORO SELECT Stopper, 25mm, Black, PK9 (RST9-H)
- GENIE MegaMag Genie L Vol Magnetic Stirrer (SI-2236)
- POLTEX Serological Pipette Holder 5-Pocket, PETG (PGSERPIP5-T)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Magenta (HS120057)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Blue (HS120026)
- TUCKMAR Pipet Box Organizer, 4 Capacity, Vertical for 16 1/2" (145620)
- Poltex Pipettes & Pipettors