Shop All Pipette Holders
Poltex
Serological Pipette Holder, Acrylic
Mfr # XWSRPIPAC
Zoro # G007150071
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Product Type Serological Pipette Holder
- Number of Compartments 4
- Lab Rack Capacity Holds 4 Types of Serological Pipettes
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poltex
- MFR # XWSRPIPAC
- Zoro # G007150071
- Country of Origin United States
- Category Pipette Holders
Dimensions
Height | 16 in |
Length | 11 in |
Width | 6 in |
Overall Height | 16 in |
Overall Length | 11 in |
Compartment Width | 5 1/2 in |
Compartment Length | 10 1/2 in |
Overall Width | 6 in |
Details
Product Type | Serological Pipette Holder |
Number of Compartments | 4 |
Item | Serological Pipette Holder |
Lab Rack Capacity | Holds 4 Types of Serological Pipettes |
Material | Acrylic |
Color | Clear |
For Use With | Pipettes |
Autoclavable | No |
Compatible Product Type | Pipettes |
Includes | Benchtop |
Total Holding Capacity | (4) Serological Pipettes |
Description
Item Serological Pipette Holder, Mounting Type Countertop, Number of Compartments 4, Autoclavable No, Material Acrylic, Clear, Height 16 in, Length 11 in, Width 6 in, For Use With Pipettes, Includes Benchtop, Lab Rack Capacity Holds 4 Types of Serological Pipettes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Hydrometer Cylinder, 300 mL, 39 x (2962-300)
- OAKTON PH/ATC Electrode, Refillable, Glass, Dbl (35811-74)
- ZORO SELECT Jar, Glass, Clear, 250mL, PK1000 (D0096-8)
- QORPAK Bottle, 4 oz, PK144 (GLC-01521)
- POLTEX Serological Pipette Holder 5-Pocket, PETG (PGSERPIP5-T)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Blue (HS120026)
- TUCKMAR Pipet Box Organizer, 4 Capacity, Vertical for 16 1/2" (145620)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Magenta (HS120057)
- Poltex Pipette Holders