Shop All Pipette Holders
Poltex
Serological Pipette Holder, Acrylic
Mfr # RGSRPIPAC-M-BRK
Zoro # G107150100
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Serological Pipette Holder
- Number of Compartments 4
- For Use With Pipettes
- Width 4 in
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poltex
- MFR # RGSRPIPAC-M-BRK
- Zoro # G107150100
- Country of Origin United States
- Category Pipette Holders
Dimensions
Width | 4 in |
Length | 11 in |
Height | 16 in |
Compartment Length | 10 1/2 in |
Overall Length | 11 in |
Overall Height | 16 in |
Overall Width | 4 in |
Compartment Width | 3 1/2 in |
Details
Product Type | Serological Pipette Holder |
Number of Compartments | 4 |
For Use With | Pipettes |
Item | Serological Pipette Holder |
Lab Rack Capacity | Holds 4 Types of Serological Pipettes and 1 Pipette Aid |
Color | Clear |
Material | Acrylic |
Total Holding Capacity | (4) Serological Pipettes |
Includes | Powerful Magnet Mount, Pipette Controller Bracket |
Autoclavable | No |
Compatible Product Type | Pipettes |
Description
Item Serological Pipette Holder, Mounting Type Magnets, Number of Compartments 4, Autoclavable No, Material Acrylic, Clear, Height 16 in, Length 11 in, Width 4 in, For Use With Pipettes, Includes Powerful Magnet Mount, Pipette Controller Bracket, Lab Rack Capacity Holds 4 Types of Serological Pipettes and 1 Pipette Aid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20 Capacity, 6/PK (247851)
- SP SCIENCEWARE Rack, 40 places (F18746-0002)
- CORNING PYREX Hydrometer Cylinder, 300 mL, 39 x (2962-300)
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0078)
- POLTEX Serological Pipette Holder 5-Pocket, PETG (PGSERPIP5-T)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Blue (HS120026)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Magenta (HS120057)
- TUCKMAR Pipet Box Organizer, 4 Capacity, Vertical for 16 1/2" (145620)
- Poltex Pipette Holders