Shop All Pipette Holders
Poltex
Serological Pipette Holder 5-Pocket, PETG
Mfr # PGSERPIP5-M-BRK
Zoro # G707150104
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Serological Pipette Holder
- For Use With Pipettes
- Material PETG
- Lab Rack Capacity Holds 5 Types of Serological Pipettes and 1 Pipette Aid
- Number of Compartments 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poltex
- MFR # PGSERPIP5-M-BRK
- Zoro # G707150104
- Country of Origin United States
- Category Pipette Holders
Dimensions
Length | 11 19/64 in |
Height | 18 45/64 in |
Width | 4 29/32 in |
Compartment Length | 11 in |
Overall Width | 4 7/8 in |
Overall Length | 11 1/4 in |
Overall Height | 18 3/4 in |
Compartment Width | 4 1/2 in |
Details
Product Type | Serological Pipette Holder |
For Use With | Pipettes |
Material | PETG |
Lab Rack Capacity | Holds 5 Types of Serological Pipettes and 1 Pipette Aid |
Number of Compartments | 5 |
Color | Clear |
Item | Serological Pipette Holder |
Autoclavable | No |
Includes | Pipette Filler Bracket, Powerful Magnet Mount |
Total Holding Capacity | (5) Serological Pipettes, Pipette Aid |
Compatible Product Type | Serological Pipettes |
Description
Item Serological Pipette Holder, Mounting Type Powerful Magnets, Number of Compartments 5, Autoclavable No, Material PETG, Clear, Height 18 45/64 in, Length 11 19/64 in, Width 4 29/32 in, For Use With Pipettes, Includes Pipette Filler Bracket, Powerful Magnet Mount, Lab Rack Capacity Holds 5 Types of Serological Pipettes and 1 Pipette Aid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Marine / Boat Battery Hydrometer Tester (MAX3464431)
- BARNSTEAD Holder E-Pure Ultrapure Water Purificati (D4631)
- HEATHROW SCIENTIFIC Pour Boat, Small, Anti-Static, Wht, PK500 (HS120225)
- COVENTRY Swab, 2 3/4 in L, 1 3/4 in Hand L, PK500 (21050)
- POLTEX Short Serological Pipette Holder, 10 in H (SRPIPSHRT-POK)
- POLTEX Serological Pipette Holder 5-Pocket, PETG (PGSERPIP5-T)
- TUCKMAR Pipet Box Organizer, 4 Capacity, Vertical for 16 1/2" (145620)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Blue (HS120026)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Magenta (HS120057)
- Poltex Pipette Holders