Shop All Pipette Holders
Poltex
Serological Pipette Holder 4-Pocket, PETG
Mfr # PGSERPIP4
Zoro # G507150090
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 13/64 in
- Length 11 in
- Product Type Serological Pipette Holder
- Number of Compartments 4
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poltex
- MFR # PGSERPIP4
- Zoro # G507150090
- Country of Origin United States
- Category Pipette Holders
Dimensions
Width | 8 13/64 in |
Length | 11 in |
Height | 15 29/32 in |
Overall Width | 8 1/4 in |
Compartment Width | 4 1/2 in |
Compartment Length | 11 in |
Overall Length | 11 1/4 in |
Overall Height | 16 in |
Details
Item | Serological Pipette Holder |
Product Type | Serological Pipette Holder |
Number of Compartments | 4 |
Color | Clear |
Material | PETG |
Lab Rack Capacity | Holds 4 Types of Serological Pipettes |
For Use With | Pipettes |
Total Holding Capacity | (4) Serological Pipettes |
Compatible Product Type | Serological Pipettes |
Autoclavable | No |
Includes | 4 Pocket, Countertop |
Description
Item Serological Pipette Holder, Mounting Type Countertop, Number of Compartments 4, Autoclavable No, Material PETG, Clear, Height 15 29/32 in, Length 11 in, Width 8 13/64 in, For Use With Pipettes, Includes 4 Pocket, Countertop, Lab Rack Capacity Holds 4 Types of Serological Pipettes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide, 2 Oz, Round, HDPE, PK48 (PLC-03566)
- YSI PH Meter, -2.0 to 20.0 pH Range (TRULAB PH 1310)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLA-00866)
- TRICORBRAUN 28-400 White P/P Push And Turn Closure, F217 Vented, Text Top, Ribbed Skirt, Pd028 (042500)
- POLTEX Serological Pipette Holder 5-Pocket, PETG (PGSERPIP5-T)
- TUCKMAR Pipet Box Organizer, 4 Capacity, Vertical for 16 1/2" (145620)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Blue (HS120026)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Magenta (HS120057)
- Poltex Pipette Holders