Shop All Pipette Holders
Poltex
Serological Pipette Holder 4-Pocket, PETG
Mfr # PGSERPIP4-T-BRK
Zoro # G507150083
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 51/64 in
- Lab Rack Capacity Holds 4 Types of Serological Pipettes and 1 Pipette Aid
- Height 15 29/32 in
- Color Clear
- For Use With Pipettes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poltex
- MFR # PGSERPIP4-T-BRK
- Zoro # G507150083
- Country of Origin United States
- Category Pipette Holders
Dimensions
Width | 4 51/64 in |
Height | 15 29/32 in |
Length | 11 in |
Compartment Length | 11 in |
Compartment Width | 4 1/2 in |
Overall Length | 11 1/4 in |
Overall Width | 4 3/4 in |
Overall Height | 16 in |
Details
Lab Rack Capacity | Holds 4 Types of Serological Pipettes and 1 Pipette Aid |
Item | Serological Pipette Holder |
Color | Clear |
For Use With | Pipettes |
Number of Compartments | 4 |
Material | PETG |
Product Type | Serological Pipette Holder |
Autoclavable | No |
Compatible Product Type | Serological Pipettes |
Total Holding Capacity | (4) Serological Pipettes |
Includes | High Bond Tape Mount, Pipette Filler Bracket |
Description
Item Serological Pipette Holder, Mounting Type VHB Tape, Number of Compartments 4, Autoclavable No, Material PETG, Clear, Height 15 29/32 in, Length 11 in, Width 4 51/64 in, For Use With Pipettes, Includes High Bond Tape Mount, Pipette Filler Bracket, Lab Rack Capacity Holds 4 Types of Serological Pipettes and 1 Pipette Aid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Incubator, 115V, 120W, 15x12x11 in. (10-140)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 18/8 JOINT, #9 O-RING (CC0018)
- DETECTAMET Metal Detectable Scraper, 8.85", White, PK5 (523-S091-T103-P06)
- GLOBE SCIENTIFIC Bottle, Amber Wide Mouth, Round, HDPE, 250mL (7010250AM)
- POLTEX Serological Pipette Holder 5-Pocket, PETG (PGSERPIP5-T)
- TUCKMAR Pipet Box Organizer, 4 Capacity, Vertical for 16 1/2" (145620)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Blue (HS120026)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Magenta (HS120057)
- Poltex Pipette Holders