Shop All Pipette Holders
Poltex
Serological Pipette Holder 4-Pocket, PETG
Mfr # PGSERPIP4-M
Zoro # G807150059
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 29/32 in
- Product Type Serological Pipette Holder
- For Use With Pipettes
- Color Clear
- Material PETG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poltex
- MFR # PGSERPIP4-M
- Zoro # G807150059
- Country of Origin United States
- Category Pipette Holders
Dimensions
Height | 15 29/32 in |
Width | 4 51/64 in |
Length | 11 in |
Overall Height | 16 in |
Overall Width | 4 3/4 in |
Overall Length | 11 1/4 in |
Compartment Length | 11 in |
Compartment Width | 4 1/2 in |
Details
Item | Serological Pipette Holder |
Product Type | Serological Pipette Holder |
For Use With | Pipettes |
Color | Clear |
Material | PETG |
Number of Compartments | 4 |
Lab Rack Capacity | Holds 4 Types of Serological Pipettes |
Includes | Powerful Magnet Mount |
Autoclavable | No |
Total Holding Capacity | (4) Serological Pipettes |
Compatible Product Type | Serological Pipettes |
Description
Item Serological Pipette Holder, Mounting Type Powerful Magnets, Number of Compartments 4, Autoclavable No, Material PETG, Clear, Height 15 29/32 in, Length 11 in, Width 4 51/64 in, For Use With Pipettes, Includes Powerful Magnet Mount, Lab Rack Capacity Holds 4 Types of Serological Pipettes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Rack, PK960 (151150R-96)
- SCIENTIFIC LABWARES Straight Flat Tip Forceps (SWZR-029)
- MIGHTY MAX BATTERY Marine / Boat Battery Hydrometer Tester (MAX3464431)
- WHIRL-PAK Sampling Bag, Clear, 42 oz., 15" L, PK500 (B01027)
- POLTEX Short Serological Pipette Holder, 10 in H (SRPIPSHRT-POK)
- POLTEX Serological Pipette Holder 5-Pocket, PETG (PGSERPIP5-T)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Magenta (HS120057)
- TUCKMAR Pipet Box Organizer, 4 Capacity, Vertical for 16 1/2" (145620)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Blue (HS120026)
- Poltex Pipette Holders