Shop All Pipette Holders
Poltex
Serological Pipette Holder 4-Pocket, PETG
Mfr # PGSERPIP4-M-BRK
Zoro # G607150112
original price:
$262.29
5% off
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Lab Rack Capacity Holds 4 Types of Serological Pipettes and 1 Pipette Aid
- Product Type Serological Pipette Holder
- Width 4 51/64 in
- Number of Compartments 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poltex
- MFR # PGSERPIP4-M-BRK
- Zoro # G607150112
- Country of Origin United States
- Category Pipette Holders
Dimensions
Width | 4 51/64 in |
Height | 15 29/32 in |
Length | 11 in |
Compartment Length | 11 in |
Overall Height | 16 in |
Overall Length | 11 1/4 in |
Overall Width | 4 3/4 in |
Compartment Width | 4 1/2 in |
Details
Color | Clear |
Lab Rack Capacity | Holds 4 Types of Serological Pipettes and 1 Pipette Aid |
Product Type | Serological Pipette Holder |
Number of Compartments | 4 |
For Use With | Pipettes |
Material | PETG |
Item | Serological Pipette Holder |
Compatible Product Type | Serological Pipettes |
Includes | Pipette Filler Bracket, Powerful Magnet Mount |
Total Holding Capacity | (4) Serological Pipettes |
Autoclavable | No |
Description
Item Serological Pipette Holder, Mounting Type Powerful Magnets, Number of Compartments 4, Autoclavable No, Material PETG, Clear, Height 15 29/32 in, Length 11 in, Width 4 51/64 in, For Use With Pipettes, Includes Pipette Filler Bracket, Powerful Magnet Mount, Lab Rack Capacity Holds 4 Types of Serological Pipettes and 1 Pipette Aid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE Water Bath, 120V, Digital Display, 12A, 28L (WBE28L11B)
- AMSCOPE Pair of Extreme Widefield 30X FN9 Eyepieces (30mm) (EP30X30E)
- ZORO SELECT Buchner Funnel, 2mL, Medium Frit (CG-1402-03)
- LOVIBOND SC450 Colorimeter, Chlorine Dioxide (276030)
- POLTEX Serological Pipette Holder 5-Pocket, PETG (PGSERPIP5-T)
- POLTEX Short Serological Pipette Holder, 10 in H (SRPIPSHRT-POK)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Blue (HS120026)
- TUCKMAR Pipet Box Organizer, 4 Capacity, Vertical for 16 1/2" (145620)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Magenta (HS120057)
- Poltex Pipette Holders