Shop All Pipette Racks & Stands
Poltex
Pipette Rack/ Hinged Storage Compartment
Mfr # PIPRKHING
Zoro # G307150078
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 45/64 in
- Color Clear
- Material PETG/Rubber
- Length 7 13/32 in
- Lab Rack Capacity Holds 6 Pipettes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poltex
- MFR # PIPRKHING
- Zoro # G307150078
- Country of Origin United States
- Category Pipette Racks & Stands
Dimensions
Height | 9 45/64 in |
Length | 7 13/32 in |
Width | 12 in |
Overall Length | 7 3/8 in |
Overall Height | 9 3/4 in |
Compartment Length | 3/4 in, 1 in |
Tube Size | 0.75 in, 1 in |
Overall Width | 12 in |
Details
Color | Clear |
Material | PETG/Rubber |
Lab Rack Capacity | Holds 6 Pipettes |
For Use With | Pipettes |
Item | Pipette Rack |
Number of Compartments | 6 |
Product Type | Pipette Stand |
Holding Capacity | Holds 6 Pipettes |
Compatible Product Type | Pipettes, Pipettors, Tips |
Autoclavable | No |
Total Holding Capacity | (6) Pipettes |
Includes | Rubber Bumpons on Base |
Description
Item Pipette Rack, Mounting Type Countertop, Number of Compartments 6, Autoclavable No, Material PETG/Rubber, Clear, Height 9 45/64 in, Length 7 13/32 in, Width 12 in, For Use With Pipettes, Includes Rubber Bumpons on Base, Lab Rack Capacity Holds 6 Pipettes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Vial Level F/Rv 2Pk (25523)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- SYNTHWARE ALUMINUM SUPPORT JACK, PLATFORM SIZE: 10*10*14cm (J111018)
- RPI L-(+)-Arabinose, 1 KG (A51000-1000.0)
- POLTEX Pipettor Hanger-6 Position, PETG (PIPTLT6-M)
- POLTEX Pipette and Pipette Filler Bracket, PETG (HOODPIPS51-M)
- HEATHROW SCIENTIFIC Unversal Carousel Pipette Stand, Prpl/Clr (120481)
- HEATHROW SCIENTIFIC Unversal Carousel Pipette Stand, Blue/Grn (120480)
- MTC BIO SureStand Pipette Rack, Cap 5, 2 multi (401111)
- MTC BIO MTC Bio Universal Carousel For 6 Pipettes (P4280-CR)
- HEATHROW SCIENTIFIC Unversal Carousel Pipette Stand, Assorted (120499)
- Poltex Pipette Racks & Stands