Shop All Pipette Racks & Stands
Poltex
Pipette Rack-6 Position, PETG
Mfr # PIPRK6
Zoro # G607150082
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 6
- Material PETG/Rubber
- Lab Rack Capacity Holds 6 Pipettes
- Height 8 19/32 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poltex
- MFR # PIPRK6
- Zoro # G607150082
- Country of Origin United States
- Category Pipette Racks & Stands
Dimensions
Height | 8 19/32 in |
Length | 6 in |
Width | 11 13/32 in |
Overall Height | 8 5/8 in |
Overall Length | 6 in |
Tube Size | 0.75 in, 1 in |
Overall Width | 11 3/8 in |
Compartment Length | 3/4 in, 1 in |
Details
Number of Compartments | 6 |
Material | PETG/Rubber |
Lab Rack Capacity | Holds 6 Pipettes |
For Use With | Pipettes |
Product Type | Pipette Stand |
Color | Clear |
Item | Pipette Rack |
Holding Capacity | Holds 6 Pipettes |
Includes | Rubber Bumpons on Base |
Total Holding Capacity | (6) Pipettes |
Autoclavable | No |
Compatible Product Type | Pipettes, Pipettors |
Description
Item Pipette Rack, Mounting Type Countertop, Number of Compartments 6, Autoclavable No, Material PETG/Rubber, Clear, Height 8 19/32 in, Length 6 in, Width 11 13/32 in, For Use With Pipettes, Includes Rubber Bumpons on Base, Lab Rack Capacity Holds 6 Pipettes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Orbeco SC450 Colorimeter (276025)
- SP SCIENCEWARE Funnel, Powder, Large, Polyethylene (H14684-0000)
- TOUGH GUY Roller For Use w/1ECJ9 (CA001G)
- CYTIVA WHATMAN Qualitative Fltr Paper, 24cm, PK100 (1001-240)
- POLTEX Pipettor Hanger-6 Position, PETG (PIPTLT6-M)
- POLTEX Pipette and Pipette Filler Bracket, PETG (HOODPIPS51-M)
- MTC BIO SureStand Pipette Rack, Cap 5, 2 multi (401111)
- ARGOS TECHNOLOGIES Acrylic Pipette Organizing Rack, Blue (04395-07)
- MTC BIO MTC Bio Pipette Stand For 6 Halo Single Channel Pipettes & 4 Multi Channels (P4406-P)
- MTC BIO MTC Bio SureStand Acrylic Pipette Stand For 5 Pipettes & 2 Multi Channels (P4405)
- HEATHROW SCIENTIFIC Pipette Rack Acrylic (HS20611)
- Poltex Pipette Racks & Stands