Shop All Pipette Racks & Stands
Poltex
Pipette Controller Bracket
Mfr # BRK-M
Zoro # G707150081
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Length 2 1/2 in
- Material PETG
- Lab Rack Capacity Holds 1 Pipette Aid
- Includes Powerful Magnet Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poltex
- MFR # BRK-M
- Zoro # G707150081
- Country of Origin United States
- Category Pipette Racks & Stands
Dimensions
Height | 4 in |
Length | 2 1/2 in |
Width | 3 in |
Tube Size | 1.13 in |
Overall Width | 3 in |
Overall Height | 4 in |
Compartment Length | 1 1/8 in |
Overall Length | 2 1/2 in |
Details
Material | PETG |
Lab Rack Capacity | Holds 1 Pipette Aid |
Includes | Powerful Magnet Mount |
Product Type | Pipette Hanger |
For Use With | Pipetman, Pipette Controller |
Color | Clear |
Number of Compartments | 1 |
Item | Pipette Aid Rack |
Holding Capacity | Holds 1 Pipette Aid |
Compatible Product Type | Pipette Aid, Pipette Filler |
Total Holding Capacity | Pipette Aid |
Autoclavable | No |
Description
Item Pipette Aid Rack, Mounting Type Magnets, Number of Compartments 1, Autoclavable No, Material PETG, Clear, Height 4 in, Length 2 1/2 in, Width 3 in, For Use With Pipetman, Pipette Controller, Includes Powerful Magnet Mount, Lab Rack Capacity Holds 1 Pipette Aid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Accurate At-a-Glance Drum Gauge, 55 Gall (FG20V55)
- GENIE Stackable Wire Rack for Enviro-Genie (SI-1131)
- LAMOTTE Reagent Refill, For Use With 4EVT7 (R-2056)
- EXTECH Tisab Reagent Tablets For Fl700/100 (FL704)
- POLTEX Pipette and Pipette Filler Bracket, PETG (HOODPIPS51-M)
- POLTEX Pipettor Hanger-6 Position, PETG (PIPTLT6-M)
- HEATHROW SCIENTIFIC Pipette Rack Acrylic (HS20611)
- HEATHROW SCIENTIFIC Unversal Carousel Pipette Stand, Blue/Grn (120480)
- MTC BIO MTC Bio Universal Carousel For 6 Pipettes (P4280-CR)
- ARGOS TECHNOLOGIES Acrylic Pipette Organizing Rack, Clear (24407-04)
- HEATHROW SCIENTIFIC Unversal Carousel Pipette Stand, Assorted (120499)
- Poltex Pipette Racks & Stands