Shop All Pipette Racks & Stands
Poltex
Pipette and Pipette Filler Bracket, PETG
Mfr # HOODPIPS61-M
Zoro # G407150084
$73.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Pipette Hanger
- For Use With Pipette Controller, Pipettes
- Length 3 19/32 in
- Height 2 13/64 in
- Lab Rack Capacity Holds 6 Pipettors and 1 Pipette Aid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poltex
- MFR # HOODPIPS61-M
- Zoro # G407150084
- Country of Origin United States
- Category Pipette Racks & Stands
Dimensions
Length | 3 19/32 in |
Height | 2 13/64 in |
Width | 11 13/64 in |
Overall Width | 11 1/4 in |
Overall Length | 3 5/8 in |
Overall Height | 2 1/4 in |
Compartment Length | 1 in |
Details
Product Type | Pipette Hanger |
For Use With | Pipette Controller, Pipettes |
Lab Rack Capacity | Holds 6 Pipettors and 1 Pipette Aid |
Item | Pipette and Pipette Aid Rack |
Number of Compartments | 6 |
Includes | Powerful Magnet Mount |
Material | PETG |
Color | Clear |
Holding Capacity | Holds 6 Pipettors and 1 Pipette Aid |
Autoclavable | No |
Total Holding Capacity | (6) Pipettes, Pipette Aid |
Compatible Product Type | Pipettes |
Description
Item Pipette and Pipette Aid Rack, Mounting Type Magnets, Number of Compartments 6, Autoclavable No, Material PETG, Clear, Height 2 13/64 in, Length 3 19/32 in, Width 11 13/64 in, For Use With Pipette Controller, Pipettes, Includes Powerful Magnet Mount, Lab Rack Capacity Holds 6 Pipettors and 1 Pipette Aid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOMEC Watermeter (TM05NQ9GMA)
- CELLTREAT Low Retention Filter Pipette Tips, Racked, Sterile, 1000µL (229021)
- SYNTHWARE PRESSURE VESSEL, HEAVY WALL, 350mL, #15, 80X115mm. (P170005)
- VEE GEE Refractometer, Brix, 0 to 50 Perc (43015)
- POLTEX Pipettor Hanger-6 Position, PETG (PIPTLT6-M)
- POLTEX Pipette and Pipette Filler Bracket, PETG (HOODPIPS51-M)
- MTC BIO MTC Bio SureStand Acrylic Pipette Stand For 5 Pipettes & 2 Multi Channels (P4405)
- ARGOS TECHNOLOGIES Acrylic Pipette Organizing Rack, Blue (04395-07)
- HEATHROW SCIENTIFIC Unversal Carousel Pipette Stand, Assorted (120499)
- HEATHROW SCIENTIFIC Pipette Rack Acrylic (HS20611)
- HEATHROW SCIENTIFIC Pipette Rack ABS Plastic (HS20613)
- Poltex Pipette Racks & Stands