Shop All Pipette Racks & Stands
Poltex
Pipette and Pipette Filler Bracket, PETG
Mfr # HOODPIPS51-T
Zoro # G607150099
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pipette Hanger
- Lab Rack Capacity Holds 5 Pipettors and 1 Pipette Aid
- Includes High Bond Tape Mount
- Material PETG
- Height 2 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poltex
- MFR # HOODPIPS51-T
- Zoro # G607150099
- Country of Origin United States
- Category Pipette Racks & Stands
Dimensions
Height | 2 13/64 in |
Length | 3 19/32 in |
Width | 9 45/64 in |
Overall Height | 2 1/4 in |
Overall Length | 3 5/8 in |
Compartment Length | 1 in |
Overall Width | 9 3/4 in |
Details
Product Type | Pipette Hanger |
Lab Rack Capacity | Holds 5 Pipettors and 1 Pipette Aid |
Includes | High Bond Tape Mount |
Material | PETG |
Item | Pipette and Pipette Aid Rack |
Color | Clear |
For Use With | Pipette Controller, Pipettes |
Number of Compartments | 5 |
Holding Capacity | Holds 5 Pipettors and 1 pipette aid |
Total Holding Capacity | (5) Pipettes, Pipette Aid |
Autoclavable | No |
Compatible Product Type | Pipettes |
Description
Item Pipette and Pipette Aid Rack, Mounting Type VHB Tape, Number of Compartments 5, Autoclavable No, Material PETG, Clear, Height 2 13/64 in, Length 3 19/32 in, Width 9 45/64 in, For Use With Pipette Controller, Pipettes, Includes High Bond Tape Mount, Lab Rack Capacity Holds 5 Pipettors and 1 Pipette Aid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-80ppm, PK50 (480033)
- GENIE Digital Disruptor Genie Cell Disruptor (SI-DD38)
- SCIENSCOPE Dual Arm Boom Stand (SB-BM2-D0)
- SCOTTS GROWING MEDIA 40LB Top Soil (71140180)
- POLTEX Pipettor Hanger-6 Position, PETG (PIPTLT6-M)
- POLTEX Pipette and Pipette Filler Bracket, PETG (HOODPIPS51-M)
- MTC BIO SureStand Pipette Rack, Cap 5, 2 multi (401111)
- HEATHROW SCIENTIFIC Unversal Carousel Pipette Stand, Blue/Grn (120480)
- ARGOS TECHNOLOGIES Acrylic Pipette Organizing Rack, Blue (04395-07)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 10L Ext. Length Pipette Tip Rack, Empty Rack, With Wafer, Non-Sterile, 20PK (229065)
- HEATHROW SCIENTIFIC Unversal Carousel Pipette Stand, Prpl/Clr (120481)
- Poltex Pipette Racks & Stands