Shop All Pipette Racks & Stands
Poltex
Pipette and Pipette Filler Bracket, PETG
Mfr # HOODPIPS-T
Zoro # G407150060
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- For Use With Pipette Controller, Pipettes
- Includes High Bond Tape Mount
- Color Clear
- Number of Compartments 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poltex
- MFR # HOODPIPS-T
- Zoro # G407150060
- Country of Origin United States
- Category Pipette Racks & Stands
Dimensions
Length | 3 19/32 in |
Width | 8 13/64 in |
Height | 2 13/64 in |
Overall Length | 3 5/8 in |
Overall Width | 8 1/4 in |
Compartment Length | 1 in |
Overall Height | 15 7/8 in |
Details
Material | PETG |
For Use With | Pipette Controller, Pipettes |
Includes | High Bond Tape Mount |
Color | Clear |
Number of Compartments | 4 |
Lab Rack Capacity | Holds 4 Pipettors and 1 Pipette Aid |
Item | Pipette and Pipette Aid Rack |
Holding Capacity | Holds 4 Pipettors and 1 Pipette Aid |
Compatible Product Type | Pipettes |
Total Holding Capacity | (4) Pipettes, Pipette Aid |
Autoclavable | No |
Description
Item Pipette and Pipette Aid Rack, Mounting Type VHB Tape, Number of Compartments 4, Autoclavable No, Material PETG, Clear, Height 2 13/64 in, Length 3 19/32 in, Width 8 13/64 in, For Use With Pipette Controller, Pipettes, Includes High Bond Tape Mount, Lab Rack Capacity Holds 4 Pipettors and 1 Pipette Aid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 30mL, PK24 (GLC-02083)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-01535)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Copper Reagent (486632)
- OAKTON Cal Solution, TDS, 300 ppm, 20 mL, PK20 (35653-10)
- POLTEX Pipette and Pipette Filler Bracket, PETG (HOODPIPS51-M)
- POLTEX Pipettor Hanger-6 Position, PETG (PIPTLT6-M)
- HEATHROW SCIENTIFIC Unversal Carousel Pipette Stand, Prpl/Clr (120481)
- HEATHROW SCIENTIFIC Unversal Carousel Pipette Stand, Assorted (120499)
- HEATHROW SCIENTIFIC Pipette Rack Acrylic (HS20611)
- SP SCIENCEWARE Pipetman Rack, Poxygrid(R) (H18962-0001)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 10L Ext. Length Pipette Tip Rack, Empty Rack, With Wafer, Non-Sterile, 20PK (229065)
- Poltex Pipette Racks & Stands