Shop All Pipette Racks & Stands
Poltex
Pipette and Pipette Filler Bracket, PETG
Mfr # HOODPIPS-M
Zoro # G107150070
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Pipette Controller, Pipettes
- Color Clear
- Length 3 19/32 in
- Width 8 13/64 in
- Height 2 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poltex
- MFR # HOODPIPS-M
- Zoro # G107150070
- Country of Origin United States
- Category Pipette Racks & Stands
Dimensions
Length | 3 19/32 in |
Width | 8 13/64 in |
Height | 2 13/64 in |
Compartment Length | 1 in |
Overall Height | 2 1/4 in |
Overall Width | 8 1/4 in |
Overall Length | 3 5/8 in |
Details
For Use With | Pipette Controller, Pipettes |
Color | Clear |
Includes | Powerful Magnet Mount |
Number of Compartments | 4 |
Material | PETG |
Item | Pipette and Pipette Aid Rack |
Lab Rack Capacity | Holds 4 Pipettors and 1 Pipette Aid |
Product Type | Pipette Hanger |
Holding Capacity | Holds 4 Pipettors and 1 Pipette Aid |
Autoclavable | No |
Compatible Product Type | Pipettes |
Total Holding Capacity | (4) Pipettes, Pipette Aid |
Description
Item Pipette and Pipette Aid Rack, Mounting Type Magnets, Number of Compartments 4, Autoclavable No, Material PETG, Clear, Height 2 13/64 in, Length 3 19/32 in, Width 8 13/64 in, For Use With Pipette Controller, Pipettes, Includes Powerful Magnet Mount, Lab Rack Capacity Holds 4 Pipettors and 1 Pipette Aid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Hot Plate, Square, Plate 10" L x 10" W (H3710-H-E)
- OHAUS Conductivity Meter, IP67 (ST20C-B)
- LOVIBOND Legionella Swab Test Kit (L56B006401)
- GLOBE SCIENTIFIC Flange Cap, Clear, Polyethylene, PK1000 (118240C)
- POLTEX Pipette and Pipette Filler Bracket, PETG (HOODPIPS51-M)
- POLTEX Pipettor Hanger-6 Position, PETG (PIPTLT6-M)
- HEATHROW SCIENTIFIC Unversal Carousel Pipette Stand, Assorted (120499)
- SP SCIENCEWARE Pipetman Rack, Poxygrid(R) (H18962-0001)
- MTC BIO SureStand Pipette Rack, Cap 5, 2 multi (401111)
- HEATHROW SCIENTIFIC Pipette Rack Acrylic (HS20611)
- HEATHROW SCIENTIFIC Unversal Carousel Pipette Stand, Blue/Grn (120480)
- Poltex Pipette Racks & Stands