Shop All Pipette Racks & Stands
Poltex
Pass Thru Pipette/Tip Box, 7.7 in H
Mfr # PASSPG
Zoro # G107150094
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 7 7/10 in
- Product Type Pass Thru Pipette/Tip Box Holder
- Color Clear
- Depth 6 3/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poltex
- MFR # PASSPG
- Zoro # G107150094
- Country of Origin United States
- Category Pipette Racks & Stands
Dimensions
Width | 10 in |
Height | 7 7/10 in |
Depth | 6 3/10 in |
Overall Height | 7 3/4 in |
Overall Length | 12 in |
Overall Width | 10 in |
Overall Depth | 6 1/4 in |
Details
Product Type | Pass Thru Pipette/Tip Box Holder |
Color | Clear |
Item | Pipette/Tip Box |
Holds | Pipettes, Tips |
Material | PETG |
Type | Benchtop |
Compatible Product Type | Pipettes, Tips |
Product Holds | Pipettes, Tips |
Description
Pass Thru Pipette/Tip Box,7.7 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVP Mini UV Lamp, 4 watts, 365 nm (95-0125-05)
- ADVANTECH MANUFACTURING Sieve, #18, S/S, 8 In, Full Ht (18SS8F)
- MICROLIT EasyFill Pipette Filling Device G/R (NE-GR)
- FLUKE Fluke TL221 Suregrip+ Silicone Test Lead Extension Kit, 600 V CAT IV, 1000 V CAT III, 10 A Rating (TL221)
- POLTEX Pipette and Pipette Filler Bracket, PETG (HOODPIPS51-M)
- POLTEX Pipettor Hanger-6 Position, PETG (PIPTLT6-M)
- HEATHROW SCIENTIFIC Pipette Rack Acrylic (HS20611)
- ARGOS TECHNOLOGIES Acrylic Pipette Organizing Rack, Blue (04395-07)
- MTC BIO MTC Bio Universal Carousel For 6 Pipettes (P4280-CR)
- HEATHROW SCIENTIFIC Unversal Carousel Pipette Stand, Blue/Grn (120480)
- ARGOS TECHNOLOGIES Acrylic Pipette Organizing Rack, Clear (24407-04)
- Poltex Pipette Racks & Stands