Shop All Test Tube Racks & Holders
Poltex
Large Microtube Rack Holder, PETG
Mfr # 5LGMICRO
Zoro # G607150167
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 4
- For Use With Microtube Flip Racks
- Height 11 in
- Color Clear
- Product Type Storage Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poltex
- MFR # 5LGMICRO
- Zoro # G607150167
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 11 in |
Length | 8 3/32 in |
Width | 5 13/32 in |
Overall Length | 8 1/8 in |
Overall Height | 11 in |
Compartment Length | 8 in |
Overall Width | 5 3/8 in |
Compartment Width | 5 in |
Details
Number of Compartments | 4 |
For Use With | Microtube Flip Racks |
Item | Microtube Rack |
Color | Clear |
Product Type | Storage Rack |
Lab Rack Capacity | Holds 5 Large Microtube Racks |
Material | PETG |
Holding Capacity | Holds 5 Large Microtube Racks |
Includes | Fits |
Compatible Product Type | Microcentrifuge Flip Racks |
Total Holding Capacity | (5) Large Microtube Racks |
Autoclavable | No |
Description
Item Microtube Rack, Mounting Type Benchtop, Number of Compartments 4, Autoclavable No, Material PETG, Clear, Height 11 in, Length 8 3/32 in, Width 5 13/32 in, For Use With Microtube Flip Racks, Includes Fits, Lab Rack Capacity Holds 5 Large Microtube Racks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Liquid Detergent, 1 Gallon (4522000)
- ZORO SELECT Funnel, Plastic, 90mm Rim, 60mm Stem, PK12 (5PTK7)
- AQUAPHOENIX SCIENTIFIC Total Hardness Kit, 2 Or 10 Ppm/25 mL (TK3055-Z)
- QUINCY LAB Shelf Supports for Models 20, 30, 40, PR (101-3001)
- DYNALON Test Tube Rack, 6x12 Format, Red, 2-5/8"H (225655-0001)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120086)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Polyoxymethylene, PK8 (HS27514A)
- BENCHMARK SCIENTIFIC Tube Rack for platform (H1000-MR-1550)
- HEATHROW SCIENTIFIC Pop-Up Tube Rack 15 mL, PK2 (HS24318)
- CELLTREAT Tube Stand, PK5 (229409)
- HEATHROW SCIENTIFIC Adaptable Multi-Tube Rack, Wht, PK2 (HS120188)
- Poltex Test Tube Racks & Holders