Shop All Lab Furniture Accessories
Poltex
Lab Bench Vertical Organizer, PETG
Mfr # 4VTORG
Zoro # G307150153
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- For Use With Bottles, Pipette Tips
- Length 5 51/64 in
- Height 16 in
- Product Type Lab Organizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poltex
- MFR # 4VTORG
- Zoro # G307150153
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Length | 5 51/64 in |
Height | 16 in |
Width | 6 51/64 in |
Overall Width | 6 3/4 in |
Compartment Width | 4 1/4 in |
Overall Height | 16 in |
Overall Length | 5 3/4 in |
Compartment Length | 4 1/4 in |
Details
Item | Lab Bench Vertical Organizer |
Material | PETG |
For Use With | Bottles, Pipette Tips |
Product Type | Lab Organizer |
Number of Compartments | 4 |
Lab Rack Capacity | Holds 4 Boxes of Tips |
Color | Clear |
Autoclavable | No |
Total Holding Capacity | (4) Boxes of Tips |
Compatible Product Type | Bottles, Pipette Tips |
Description
Item Lab Bench Vertical Organizer, Mounting Type Benchtop, Number of Compartments 4, Autoclavable No, Material PETG, Clear, Height 16 in, Length 5 51/64 in, Width 6 51/64 in, For Use With Bottles, Pipette Tips, Lab Rack Capacity Holds 4 Boxes of Tips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Dual-Range Light Meter with Re (98766-92)
- BLUE RIDGE ERGONOMICS Vin Hi Ben Chair w/ Med Bk Cast BLK CL10 (BR-CLR-VHBCH-MB-CR-CF-CC-8540)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 1000mL PP Bottle Top Filter, Nylon Filter, 0.45m, 90mm, Non-Sterile, 12/PK (229736)
- TRICORBRAUN 32 oz White HDPE Plastic Cylinder Round Bottle- 28-410 Neck Finish (029776)
- POLTEX Bulk Bin With Lid-Single, 8 1/2 in H (BLKBNLIDS-T)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- POLTEX Two Compartment Bulk Bin, 8 1/2 in H (BLKBNLIDL-W)
- POLTEX Gravity Close Bin, 13 in H, 8 in W (AUTOBIN-M)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- CUSTOM BIOGENIC Open Drawer, Stainless, 22 1/8x8x9 (247541)
- Poltex Lab Furniture Accessories