Shop All Lab Furniture Accessories
Poltex
Lab Bench Vertical Organizer, PETG
Mfr # 4VTORG-PIPTRBRK-BRK
Zoro # G407150169
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Product Type Lab Organizer
- For Use With Bottles, Pipette Tips
- Number of Compartments 4
- Length 5 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poltex
- MFR # 4VTORG-PIPTRBRK-BRK
- Zoro # G407150169
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Length | 5 51/64 in |
Width | 6 51/64 in |
Height | 16 in |
Overall Height | 16 in |
Overall Width | 6 3/4 in |
Overall Length | 5 3/4 in |
Compartment Length | 4 1/4 in |
Compartment Width | 4 1/4 in |
Details
Item | Lab Bench Vertical Organizer |
Material | PETG |
Product Type | Lab Organizer |
For Use With | Bottles, Pipette Tips |
Number of Compartments | 4 |
Color | Clear |
Lab Rack Capacity | Holds 4 Boxes of Tips |
Autoclavable | No |
Compatible Product Type | Bottles, Pipette Tips |
Includes | Pipette Bracket, Pipette Filler Bracket |
Total Holding Capacity | (4) Boxes of Tips |
Description
Item Lab Bench Vertical Organizer, Mounting Type Benchtop, Number of Compartments 4, Autoclavable No, Material PETG, Clear, Height 16 in, Length 5 51/64 in, Width 6 51/64 in, For Use With Bottles, Pipette Tips, Includes Pipette Bracket, Pipette Filler Bracket, Lab Rack Capacity Holds 4 Boxes of Tips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Myblock Mini Drybath, w/Heated Lid, 230V (BSH200-HL)
- UNITED SCIENTIFIC Hirsch Funnel, Porcelain, Capacity 50Ml (JHF050)
- TALSTAR XTRA Talstar Xtra w/Verge Granules (25lb) (11008354)
- QORPAK Bottle, 32 oz, PK12 (GLA-00867)
- POLTEX Bulk Bin With Lid-Single, 8 1/2 in H (BLKBNLIDS-T)
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- POLTEX Gravity Close Bin, 13 in H, 8 in W (AUTOBIN-M)
- POLTEX Two Compartment Bulk Bin, 8 1/2 in H (BLKBNLIDL-W)
- 3M HOOKS LARGE VALPAK (17003-3ES)
- GEC Global Industrial Splash Guard, Medium, 4-1/2inW x 21-1/4inD x 18inH, Clear (732136)
- Poltex Lab Furniture Accessories