Shop All Lab Furniture Accessories
Poltex
Lab Bench Vertical Organizer, PETG
Mfr # 4VTORG-BRK
Zoro # G607150150
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Lab Rack Capacity Holds 4 Boxes of Tips
- Number of Compartments 4
- Color Clear
- Product Type Lab Organizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poltex
- MFR # 4VTORG-BRK
- Zoro # G607150150
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Width | 6 51/64 in |
Length | 5 51/64 in |
Height | 16 in |
Overall Height | 16 in |
Overall Width | 6 3/4 in |
Overall Length | 5 3/4 in |
Compartment Length | 4 1/4 in |
Compartment Width | 4 1/4 in |
Details
Item | Lab Bench Vertical Organizer |
Material | PETG |
Lab Rack Capacity | Holds 4 Boxes of Tips |
Number of Compartments | 4 |
Color | Clear |
Product Type | Lab Organizer |
For Use With | Bottles, Pipette Tips |
Compatible Product Type | Bottles, Pipette Tips |
Total Holding Capacity | (4) Boxes of Tips |
Autoclavable | No |
Includes | Pipette Filler Bracket |
Description
Item Lab Bench Vertical Organizer, Mounting Type Benchtop, Number of Compartments 4, Autoclavable No, Material PETG, Clear, Height 16 in, Length 5 51/64 in, Width 6 51/64 in, For Use With Bottles, Pipette Tips, Includes Pipette Filler Bracket, Lab Rack Capacity Holds 4 Boxes of Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK48 (PLA-03176)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 2000mL, Flat Bottom - spout, Borosilicate Glass (UNCRDSH-WS-2000)
- HOPKINS Small Funnel 8Oz Gray (05007)
- TRICORBRAUN 43-2010 Black Metal Lug Closure, Plastisol Bpa Non-Intent, No Button (140262)
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- POLTEX Two Compartment Bulk Bin, 8 1/2 in H (BLKBNLIDL-W)
- POLTEX Bulk Bin With Lid-Single, 8 1/2 in H (BLKBNLIDS-T)
- POLTEX Gravity Close Bin, 13 in H, 8 in W (AUTOBIN-M)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- CUSTOM BIOGENIC Open Drawer, Stainless, 22 1/8x8x9 (247541)
- RIT 2 oz None For Fabric Dye (83601)
- Poltex Lab Furniture Accessories