Shop All Lab Furniture Accessories
Poltex
Lab Bench Vertical Organizer, 20.8 in H
Mfr # 5VTORG
Zoro # G907150164
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Color Clear
- Width 6 51/64 in
- Product Type Lab Organizer
- For Use With Bottles, Pipette Tips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poltex
- MFR # 5VTORG
- Zoro # G907150164
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Width | 6 51/64 in |
Length | 5 51/64 in |
Height | 20 51/64 in |
Overall Length | 5 3/4 in |
Compartment Length | 4 1/4 in |
Overall Height | 20 3/4 in |
Overall Width | 6 3/4 in |
Compartment Width | 4 1/4 in |
Details
Item | Lab Bench Vertical Organizer |
Material | PETG |
Color | Clear |
Product Type | Lab Organizer |
For Use With | Bottles, Pipette Tips |
Lab Rack Capacity | Holds 5 Boxes of Tips |
Number of Compartments | 5 |
Total Holding Capacity | (5) Boxes of Tips |
Autoclavable | No |
Compatible Product Type | Bottles, Pipette Tips |
Description
Item Lab Bench Vertical Organizer, Mounting Type Benchtop, Number of Compartments 5, Autoclavable No, Material PETG, Clear, Height 20 51/64 in, Length 5 51/64 in, Width 6 51/64 in, For Use With Bottles, Pipette Tips, Lab Rack Capacity Holds 5 Boxes of Tips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOMEC Watermeter (TM10NQ9GMA)
- AMERICAN METALCRAFT 16 in High Heat Rubber Spatula (PHBS16)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8541PC)
- AMSCOPE Stereo Microscope Focus Block with 76mm Collar, 32mm Tube Mount, Lamp Slot (FR-A1)
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- POLTEX Two Compartment Bulk Bin, 8 1/2 in H (BLKBNLIDL-W)
- POLTEX Bulk Bin With Lid-Single, 8 1/2 in H (BLKBNLIDS-T)
- POLTEX Gravity Close Bin, 13 in H, 8 in W (AUTOBIN-M)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- MARKAL Markal 434-11511 Ma Bloc-It 10 Oz Paste11511 (434-11511)
- Poltex Lab Furniture Accessories