Shop All Lab Furniture Accessories
Poltex
Lab Bench Vertical Organizer, 20.8 in H
Mfr # 5VTORG-PIPTRBRK
Zoro # G107150087
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Color Clear
- For Use With Bottles, Pipette Tips
- Height 20 51/64 in
- Product Type Lab Organizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poltex
- MFR # 5VTORG-PIPTRBRK
- Zoro # G107150087
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Height | 20 51/64 in |
Length | 5 51/64 in |
Width | 6 51/64 in |
Overall Height | 20 3/4 in |
Compartment Length | 4 1/4 in |
Overall Width | 6 3/4 in |
Overall Length | 5 3/4 in |
Compartment Width | 4 1/4 in |
Details
Item | Lab Bench Vertical Organizer |
Material | PETG |
Color | Clear |
For Use With | Bottles, Pipette Tips |
Product Type | Lab Organizer |
Number of Compartments | 5 |
Lab Rack Capacity | Holds 5 Boxes of Tips |
Compatible Product Type | Bottles, Pipette Tips |
Autoclavable | No |
Includes | Pipettor Bracket |
Total Holding Capacity | (5) Boxes of Tips |
Description
Item Lab Bench Vertical Organizer, Mounting Type Benchtop, Number of Compartments 5, Autoclavable No, Material PETG, Clear, Height 20 51/64 in, Length 5 51/64 in, Width 6 51/64 in, For Use With Bottles, Pipette Tips, Includes Pipettor Bracket, Lab Rack Capacity Holds 5 Boxes of Tips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Viscometer / Viscosity Meter, Measuring Range 27 to 5250 cp (PCE-RVI 8)
- SCILOGEX LABORATORY Silicone Adapter for RPI Pipette Filler (248646-SA)
- ZORO SELECT Crucible Tongs, Plated Steel, 9in, 2in, Zinc (CTSP09)
- LAMOTTE Reagent Refill, Copper, 0.05 to 1.0 PPM (R-3619)
- POLTEX Gravity Close Bin, 13 in H, 8 in W (AUTOBIN-M)
- POLTEX Bulk Bin With Lid-Single, 8 1/2 in H (BLKBNLIDS-T)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- POLTEX Two Compartment Bulk Bin, 8 1/2 in H (BLKBNLIDL-W)
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- TUCKMAR Acrylic Panel, 18x24 (BR-211)
- TUCKMAR 2-Way Joiner for Modular Beta Workstation (BR-214)
- Poltex Lab Furniture Accessories