Shop All Lab Furniture Accessories
Poltex
Lab Bench Vertical Organizer, 12.3 in H
Mfr # 3VTORG-PIPTRBRK-BRK
Zoro # G807150158
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Product Type Lab Organizer
- Number of Compartments 3
- Height 12 3/10 in
- Depth 5 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poltex
- MFR # 3VTORG-PIPTRBRK-BRK
- Zoro # G807150158
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Height | 12 3/10 in |
Depth | 5 4/5 in |
Compartment Size | 4.25 x 4.25 in |
Width | 6 4/5 in |
Overall Width | 6 3/4 in |
Compartment Width | 4 1/4 in |
Overall Height | 12 1/4 in |
Overall Depth | 4 1/4 in |
Compartment Length | 4 1/4 in |
Details
Item | Lab Bench Vertical Organizer |
Material | PETG |
Product Type | Lab Organizer |
Number of Compartments | 3 |
Holds | Bottles, Pipette Tips |
Color | Clear |
Includes | Pipette Bracket, Pipette Filler Bracket |
Type | Benchtop |
Compatible Product Type | Bottles, Pipette Tips |
Autoclavable | No |
Total Holding Capacity | Bottles, Pipette Tips |
Description
Item Lab Bench Vertical Organizer, Number of Compartments 3, Autoclavable No, Material PETG, Clear, Height 12 3/10 in, Width 6 4/5 in, Includes Pipette Bracket, Pipette Filler Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 7X-45X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light (SM-3T-54S)
- ZORO SELECT Jug, 64 oz, PK40 (PLC-03503)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Red (6FAR8)
- SP BEL-ART No-Wire 20-Place PP Rack, Holds 16 to 20 (F18514-0020)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- POLTEX Two Compartment Bulk Bin, 8 1/2 in H (BLKBNLIDL-W)
- POLTEX Gravity Close Bin, 13 in H, 8 in W (AUTOBIN-M)
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- POLTEX Bulk Bin With Lid-Single, 8 1/2 in H (BLKBNLIDS-T)
- GEC Global Industrial Splash Guard, Small, 4-1/2inW x 19inD x 18inH, Clear (732137)
- 3M HOOKS LARGE VALPAK (17003-3ES)
- Poltex Lab Furniture Accessories