Shop All Lab Furniture Accessories
Poltex
Gravity Close Bin, 13 in H, , 8 in W
Mfr # AUTOBIN-W
Zoro # G107150186
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Depth 7 3/10 in
- Holds PPE, Supplies, Tubes
- Compartment Size 6.5 x 6 x 10.5 in
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poltex
- MFR # AUTOBIN-W
- Zoro # G107150186
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Depth | 7 3/10 in |
Compartment Size | 6.5 x 6 x 10.5 in |
Height | 13 in |
Width | 8 in |
Overall Height | 7 in |
Compartment Length | 10 1/2 in |
Overall Depth | 7 1/8 in |
Overall Width | 8 in |
Compartment Width | 6 1/2 in |
Details
Item | Gravity Close Bin |
Material | PETG |
Holds | PPE, Supplies, Tubes |
Product Type | Storage Bin |
Color | Clear |
Type | Wall-Mountable |
Number of Compartments | 1 |
Total Holding Capacity | PPE, Supplies, Tubes |
Autoclavable | No |
Compatible Product Type | Bulk PPE and Lab Consumables |
Includes | Keyhole Slots for Wall Mount |
Description
Item Gravity Close Bin, Number of Compartments 1, Autoclavable No, Material PETG, Clear, Height 13 in, Width 8 in, Includes Keyhole Slots for Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Cork Stoppers, #14, PK 100 (CST14)
- SENSOREX Conductivity Sensor, For Use with CX2000 (CS675TC-P1K/K=1.0/10)
- HYDRION pH Paper Refill, Mikro, pH 0-13, PK5 (3015 10/CS)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAP1)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- POLTEX Bulk Bin With Lid-Single, 8 1/2 in H (BLKBNLIDS-T)
- POLTEX Two Compartment Bulk Bin, 8 1/2 in H (BLKBNLIDL-W)
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- POLTEX Gravity Close Bin, 13 in H, 8 in W (AUTOBIN-M)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS)
- Poltex Lab Furniture Accessories