Shop All Lab Furniture Accessories
Poltex
Gravity Close Bin, 13 in H, 8 in W
Mfr # AUTOBIN-T
Zoro # G007150187
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Depth 7 3/10 in
- Width 8 in
- Type VHB Tape Mount
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poltex
- MFR # AUTOBIN-T
- Zoro # G007150187
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Depth | 7 3/10 in |
Width | 8 in |
Height | 13 in |
Compartment Size | 6.5 x 6 x 10.5 in |
Compartment Width | 6 1/2 in |
Compartment Length | 10 1/2 in |
Overall Height | 7 in |
Overall Depth | 7 1/8 in |
Overall Width | 8 in |
Details
Item | Gravity Close Bin |
Material | PETG |
Type | VHB Tape Mount |
Product Type | Storage Bin |
Holds | PPE, Supplies, Tubes |
Color | Clear |
Number of Compartments | 1 |
Includes | High Bond Tape Mount |
Total Holding Capacity | PPE, Supplies, Tubes |
Autoclavable | No |
Compatible Product Type | Bulk PPE and Lab Consumables |
Description
Item Gravity Close Bin, Number of Compartments 1, Autoclavable No, Material PETG, Clear, Height 13 in, Width 8 in, Includes High Bond Tape Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.5 gal. (P60H)
- QORPAK Bottle, Wide Mouth, 270 mL, 9 oz., PK24 (GLC-01672)
- SPECTRUM Choline Chloride, C5H14ClNO, 25g (C0329-25G)
- YSI Buffer Solution, pH, 10.00, Pt, PK6 (3823)
- POLTEX Two Compartment Bulk Bin, 8 1/2 in H (BLKBNLIDL-W)
- POLTEX Bulk Bin With Lid-Single, 8 1/2 in H (BLKBNLIDS-T)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- POLTEX Gravity Close Bin, 13 in H, 8 in W (AUTOBIN-M)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- HEATHROW SCIENTIFIC WorkStation Lab Mat, Blue (212618B)
- Poltex Lab Furniture Accessories