Shop All Lab Furniture Accessories
Poltex
Floor Stand Serological Holder, 39.8 in H
Mfr # FLOORSRPIP
Zoro # G307150115
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Number of Compartments 6
- Compartment Size 6 x 11 x 6 in
- Holds Conical Tubes, Glove Boxes, Serological Pipettes
- Height 39 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poltex
- MFR # FLOORSRPIP
- Zoro # G307150115
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Compartment Size | 6 x 11 x 6 in |
Height | 39 4/5 in |
Width | 11 3/10 in |
Depth | 6 1/2 in |
Overall Height | 39 3/4 in |
Overall Depth | 6 1/2 in |
Overall Width | 11 1/4 in |
Overall Length | 39 in |
Details
Item | Floor Stand Serological Holder |
Material | PETG |
Number of Compartments | 6 |
Holds | Conical Tubes, Glove Boxes, Serological Pipettes |
Color | Clear |
Product Type | Serological Holder |
Type | Floor Stand |
Holding Capacity | Conical Tubes, Glove Boxes, Serological Pipettes |
Description
Floor Stand Serological Holder, Floor Stand, Holds Conical Tubes, Glove Boxes, Serological Pipettes, Number of Slots Not Applicable, Number of Compartments 6, Compartment Size 6 x 11 x 6 in, Height 39 4/5 in, Width 11 3/10 in, Depth 6 1/2 in, Material PETG, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Test Kit, Combination, Dairy Farm (TK6850-Z)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.8 gal. (P70H)
- SPECTRUM Butyl Acrylate, 500mL (A0142-500ML)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2533)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- POLTEX Gravity Close Bin, 13 in H, 8 in W (AUTOBIN-M)
- POLTEX Bulk Bin With Lid-Single, 8 1/2 in H (BLKBNLIDS-T)
- POLTEX Two Compartment Bulk Bin, 8 1/2 in H (BLKBNLIDL-W)
- TUCKMAR 2-Way Joiner for Modular Beta Workstation (BR-214)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- Poltex Lab Furniture Accessories