Shop All Pipette Racks & Stands
Poltex
Deluxe Pipette Stand-Pens Storage, 8.1" H
Mfr # HOUSAC
Zoro # G907150102
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11 1/2 in
- Product Type Storage Bin
- Dia. 1 in
- Holds Single Channel Pipettes (Pipettors), Tip Boxes
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poltex
- MFR # HOUSAC
- Zoro # G907150102
- Country of Origin United States
- Category Pipette Racks & Stands
Dimensions
Depth | 11 1/2 in |
Dia. | 1 in |
Height | 8 1/10 in |
Compartment Size | 3 x 7.6 in, 4.6 x 4.2 in |
Width | 12 4/5 in |
Compartment Length | 4 5/8 in |
Overall Height | 8 1/8 in |
Overall Depth | 11 1/2 in |
Compartment Width | 11 3/4 in |
Overall Diameter | 1 in |
Overall Length | 12 1/2 in |
Overall Width | 12 3/4 in |
Details
Product Type | Storage Bin |
Holds | Single Channel Pipettes (Pipettors), Tip Boxes |
Item | Pipette Stand |
Color | Clear |
Material | Acrylic |
Type | Benchtop |
Number of Compartments | 3 |
Compatible Product Type | Rainin Style Single Channel Pipettes, Rainin Tip |
Product Holds | Single Channel Pipettes, Tip Boxes |
Description
Deluxe Pipette Stand-Pens Storage,8.1" H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Petri Dish With Cover, Glass, 157mL, PK10 (5PTF7)
- TRIMACO Floor Protection, 120 ft. L, 3 ft. W (89340)
- THERMO FISHER SCIENTIFIC ASHEVILLE Pico 17 Microcentrifuge, Including 24X1. (75002411)
- AIR-TITE Syringe, Bulk, 3mL Luer Slip, PK100 (MSB3-100)
- POLTEX Pipettor Hanger-6 Position, PETG (PIPTLT6-M)
- POLTEX Pipette and Pipette Filler Bracket, PETG (HOODPIPS51-M)
- HEATHROW SCIENTIFIC Unversal Carousel Pipette Stand, Blue/Grn (120480)
- MTC BIO MTC Bio Universal Carousel For 6 Pipettes (P4280-CR)
- MTC BIO SureStand Pipette Rack, Cap 5, 2 multi (401111)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 10L Ext. Length Pipette Tip Rack, Empty Rack, With Wafer, Non-Sterile, 20PK (229065)
- HEATHROW SCIENTIFIC Pipette Rack Acrylic (HS20611)
- Poltex Pipette Racks & Stands