Shop All Cryogenic Equipment
Poltex
Cryo Box Holder, 15 in H, PETG
Mfr # CRYO14-W
Zoro # G807150165
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Color Clear
- Overall Height 15 in
- Overall Length 5 3/8 in
- Overall Width 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poltex
- MFR # CRYO14-W
- Zoro # G807150165
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 15 in |
Overall Length | 5 3/8 in |
Overall Width | 8 1/4 in |
Height | 15 in |
Overall Depth | 5 3/8 in |
Width | 8 19/64 in |
Length | 5 13/32 in |
Compartment Width | 5 3/8 in |
Details
Item | Cryo Box Holder |
Material | PETG |
Color | Clear |
Autoclavable | No |
For Use With | 5 x 5 x 2 in Cryo Boxes |
Number of Compartments | 2 |
Lab Rack Capacity | Holds 14 Box |
Product Type | Cryo Box Holder |
Includes | Screws/Anchors |
Compatible Product Type | 5 in x 5 in x 2 in Cryo Boxes |
Total Holding Capacity | (14) Boxes |
Description
Item Cryo Box Holder, Mounting Type Countertop, Wall, Number of Compartments 2, Autoclavable No, Material PETG, Clear, Height 15 in, Length 5 13/32 in, Width 8 19/64 in, For Use With 5 x 5 x 2 in Cryo Boxes, Includes Screws/Anchors, Lab Rack Capacity Holds 14 Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Double Ended Lab Spatula Square & Flat Spoon End 7" Stainless Steel (A2Z-ZR096)
- RPI Polyethylene Glycol (PEG 1000), 1kg (P48050-1000.0)
- KIMBLE CHASE Straight Sided Jar, 4 oz., PK24 (5410458V-22)
- YSI Water Quality Meter, 32 deg to 122 deg F (Pro1020)
- HEATHROW SCIENTIFIC Poly Cryogenic Freezer Box, 36-Place, PK10 (HS120392)
- HEATHROW SCIENTIFIC Poly Cryogenic Freezer Box, 15mL, PK10 (HS120391)
- TEMPSHIELD Cryo-Gaiters(TM), PR (CPGR)
- HEATHROW SCIENTIFIC Divider, 64 Cell, PK12 (HS2860F)
- HEATHROW SCIENTIFIC Box, Cardboard, 75mm, White, PK12 (HS2860B)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Blue, PK12 (HS2860CB)
- HEATHROW SCIENTIFIC Box 15 And 50ml, Lid, White, PK10 (HS2860M)
- Poltex Lab Cooling Equipment