Shop All Cryogenic Equipment
Poltex
Cryo Box Holder, 15 in H, PETG
Mfr # CRYO14-M
Zoro # G307150092
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Color Clear
- Overall Height 15 in
- Overall Length 5 3/8 in
- Overall Width 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poltex
- MFR # CRYO14-M
- Zoro # G307150092
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 15 in |
Overall Length | 5 3/8 in |
Overall Width | 8 1/4 in |
Height | 15 in |
Width | 8 19/64 in |
Length | 5 13/32 in |
Compartment Width | 5 3/8 in |
Details
Item | Cryo Box Holder |
Material | PETG |
Color | Clear |
Lab Rack Capacity | Holds 14 Box |
Autoclavable | No |
Includes | Powerful Magnet Mount |
Product Type | Cryo Box Holder |
Number of Compartments | 2 |
For Use With | 5 x 5 x 2 in Cryo Boxes |
Total Holding Capacity | (14) Boxes |
Compatible Product Type | 5 in x 5 in x 2 in Cryo Boxes |
Description
Item Cryo Box Holder, Mounting Type Powerful Magnets, Number of Compartments 2, Autoclavable No, Material PETG, Clear, Height 15 in, Length 5 13/32 in, Width 8 19/64 in, For Use With 5 x 5 x 2 in Cryo Boxes, Includes Powerful Magnet Mount, Lab Rack Capacity Holds 14 Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Electrode, Storage Solution, 500 mL (ES9470-P)
- SYNTHWARE JOINT CLIP, STANDARD TAPER JOINT, 14/20 (CS001420)
- HYDRION Test Paper Dispensor, 0-1000 ppm, PK10 (QK-1000)
- RPI Sodium Phosphate, Monobasic, Anhydrous, 500 G (S23185-500.0)
- DIVERSIFIED BIOTECH Cryo-Babies, Combo, 1.5ml, 1360/pk, 1360PK (247170)
- MAGIC Ice Pan with Lid, Blue, 9L (M16807-9101)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 25 Capacity (181026)
- HEATHROW SCIENTIFIC Freezer Thermometer, White (HS28630)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Blue, PK12 (HS2860CB)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Assorted, PK12 (HS2860C)
- POLAR-TECH Dry Ice Transport Cooler, 5 cu.ft. (TC05)
- Poltex Lab Cooling Equipment