Shop All Lab Furniture Accessories
Poltex
Bulk Conical Tube Bin, 8.7 in H
Mfr # BULKMOUNT-W
Zoro # G107150162
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Height 8 7/10 in
- Product Type Storage Bin
- Number of Compartments 1
- Holds Conical Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poltex
- MFR # BULKMOUNT-W
- Zoro # G107150162
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Height | 8 7/10 in |
Compartment Size | 7.4 x 7.4 x 8.7 in |
Depth | 7 2/5 in |
Width | 7 2/5 in |
Overall Depth | 7 3/8 in |
Compartment Length | 7 3/8 in |
Overall Width | 7 3/8 in |
Compartment Width | 7 3/8 in |
Overall Height | 8 3/4 in |
Details
Item | Bulk Conical Tube Bin |
Material | PETG |
Product Type | Storage Bin |
Number of Compartments | 1 |
Holds | Conical Tubes |
Color | Clear |
Includes | Screws/Anchors |
Type | Wall-Mountable |
Compatible Product Type | Bulk Tubes, Tips, and Lab Consumables |
Total Holding Capacity | Conical Tubes |
Autoclavable | No |
Description
Item Bulk Conical Tube Bin, Number of Compartments 1, Autoclavable No, Material PETG, Clear, Height 8 7/10 in, Width 7 2/5 in, Includes Screws/Anchors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL WATER Flow Probe, 3-6 ft. Extendabl Handle (FP111)
- MIDWEST FASTENER 1.9" x 1-5/8" x 1" #10 Black Rubber Stoppers 2PK (65902)
- HYDRION Test Paper Dispensor, 0-1000 ppm, PK10 (QK-1000)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 25mL, Narrow Mouth, Dual Graduations, ASTM E1404, 12/Box (8400025)
- POLTEX Gravity Close Bin, 13 in H, 8 in W (AUTOBIN-M)
- POLTEX Two Compartment Bulk Bin, 8 1/2 in H (BLKBNLIDL-W)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- POLTEX Bulk Bin With Lid-Single, 8 1/2 in H (BLKBNLIDS-T)
- HEATHROW SCIENTIFIC WorkStation Lab Mat, Blue (212618B)
- TUCKMAR Right Angle joiner for Modular Beta Workstation (BR-215)
- Poltex Lab Furniture Accessories