Shop All Lab Furniture Accessories
Poltex
Bulk Conical Tube Bin, 8.7 in H
Mfr # BULKMOUNT-M
Zoro # G007150170
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Width 7 2/5 in
- Height 8 7/10 in
- Type Magnet Mount
- Compartment Size 7.4 x 7.4 x 8.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poltex
- MFR # BULKMOUNT-M
- Zoro # G007150170
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Width | 7 2/5 in |
Height | 8 7/10 in |
Compartment Size | 7.4 x 7.4 x 8.7 in |
Depth | 7 2/5 in |
Overall Width | 7 3/8 in |
Compartment Length | 7 3/8 in |
Compartment Width | 7 3/8 in |
Overall Depth | 7 3/8 in |
Overall Height | 8 3/4 in |
Details
Item | Bulk Conical Tube Bin |
Material | PETG |
Type | Magnet Mount |
Color | Clear |
Number of Compartments | 1 |
Includes | Powerful Magnet Mount |
Product Type | Storage Bin |
Holds | Conical Tubes |
Autoclavable | No |
Total Holding Capacity | Conical Tubes |
Compatible Product Type | Bulk Tubes, Tips, and Lab Consumables |
Description
Item Bulk Conical Tube Bin, Number of Compartments 1, Autoclavable No, Material PETG, Clear, Height 8 7/10 in, Width 7 2/5 in, Includes Powerful Magnet Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 250mL (3701-250)
- MENDA Bottle, 8 oz, Blue (35263)
- DURAC Combined Form Hydrometer, 0/12 (B61822-0000)
- LAB SAFETY SUPPLY Swab, Nwoven Poly, Flex Tip, PK100 (22CW78)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- POLTEX Gravity Close Bin, 13 in H, 8 in W (AUTOBIN-M)
- POLTEX Two Compartment Bulk Bin, 8 1/2 in H (BLKBNLIDL-W)
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- POLTEX Bulk Bin With Lid-Single, 8 1/2 in H (BLKBNLIDS-T)
- GEC Global Industrial Splash Guard, Small, 4-1/2inW x 19inD x 18inH, Clear (732137)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- Poltex Lab Furniture Accessories