Shop All Lab Furniture Accessories
Poltex
Bulk Bin With Lid-Single, 8 1/2 in H
Mfr # BLKBNLIDS-W
Zoro # G207150154
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Holds Conical Tubes, Microtubes, Syringes
- Number of Compartments 1
- Height 8 1/2 in
- Type Wall-Mountable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poltex
- MFR # BLKBNLIDS-W
- Zoro # G207150154
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Height | 8 1/2 in |
Compartment Size | 7 x 7 x 8.5 in |
Depth | 7 in |
Width | 14 in |
Overall Height | 8 1/2 in |
Compartment Width | 7 in |
Compartment Length | 7 in |
Overall Width | 7 in |
Overall Depth | 7 in |
Details
Item | Bulk Bin with Lid |
Material | PETG |
Holds | Conical Tubes, Microtubes, Syringes |
Number of Compartments | 1 |
Type | Wall-Mountable |
Product Type | Storage Bin |
Color | Clear |
Includes | Screws/Anchors |
Total Holding Capacity | Conical Tubes, Microtubes, Syringes |
Autoclavable | No |
Compatible Product Type | Bulk Conical Tubes, Micro Tubes, Syringes |
Description
Item Bulk Bin with Lid, Number of Compartments 1, Autoclavable No, Material PETG, Clear, Height 8 1/2 in, Width 14 in, Includes Screws/Anchors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Citric Acid, 1Kg (C34500-1000.0)
- YSI Reagent Tablet, PK50 (YPM188)
- ZORO SELECT Funnel, Polypropylene, 150mm, Clear, PK2 (241754-0001)
- OAKTON EC Standards 84/1413/12880/111800 60mL (35661-09)
- POLTEX Two Compartment Bulk Bin, 8 1/2 in H (BLKBNLIDL-W)
- POLTEX Gravity Close Bin, 13 in H, 8 in W (AUTOBIN-M)
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- POLTEX Bulk Bin With Lid-Single, 8 1/2 in H (BLKBNLIDS-T)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- RIT 2 oz None For Fabric Dye (83601)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- Poltex Lab Furniture Accessories