Shop All Lab Furniture Accessories
Poltex
Bulk Bin With Lid-Single, 8 1/2 in H
Mfr # BLKBNLIDS-T
Zoro # G507150120
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Number of Compartments 1
- Width 14 in
- Type VHB Tape Mount
- Includes High Bond Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poltex
- MFR # BLKBNLIDS-T
- Zoro # G507150120
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Width | 14 in |
Height | 8 1/2 in |
Compartment Size | 7 x 7 x 8.5 in |
Depth | 7 in |
Compartment Length | 7 in |
Compartment Width | 7 in |
Overall Depth | 7 in |
Overall Width | 7 in |
Overall Height | 8 1/2 in |
Details
Item | Bulk Bin with Lid |
Material | PETG |
Number of Compartments | 1 |
Type | VHB Tape Mount |
Includes | High Bond Tape |
Color | Clear |
Holds | Conical Tubes, Microtubes, Syringes |
Product Type | Storage Bin |
Total Holding Capacity | Conical Tubes, Microtubes, Syringes |
Compatible Product Type | Bulk Conical Tubes, Micro Tubes, Syringes |
Autoclavable | No |
Description
Item Bulk Bin with Lid, Number of Compartments 1, Autoclavable No, Material PETG, Clear, Height 8 1/2 in, Width 14 in, Includes High Bond Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTC BIO Cell Spreaders, L Shaped, Sterile, Individually Wrapped, 500/PK (247662A)
- LAB SAFETY SUPPLY Ultrasonic Cleaner, High Power, 750ml, SS (32V113)
- HYDRION PH PENCIL, PK3 (P-12M)
- IMAPRENE Imaprene TPE Tubing for peristaltic pump 8mm 5/16 ID X 12mm 15/32 OD, 25 FT (PRE-0080-0120-025)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- POLTEX Gravity Close Bin, 13 in H, 8 in W (AUTOBIN-M)
- POLTEX Two Compartment Bulk Bin, 8 1/2 in H (BLKBNLIDL-W)
- TUCKMAR Acrylic Panel, 18x24 (BR-211)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- Poltex Lab Furniture Accessories