Shop All Test Tube Racks & Holders
Poltex
Blood Tube Rack Organizer Tray, PETG
Mfr # BLDTRY5x9.5
Zoro # G207150130
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Height 2 13/64 in
- Lab Rack Capacity Holds 4 Blood Tube Racks
- Product Type Test Tube Rack
- Format 5x9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poltex
- MFR # BLDTRY5x9.5
- Zoro # G207150130
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 2 13/64 in |
Overall Height | 2 1/4 in |
Compartment Length | 9 7/8 in |
Compartment Width | 5 1/8 in |
Details
Material | PETG |
Lab Rack Capacity | Holds 4 Blood Tube Racks |
Item | Tube Rack |
Product Type | Test Tube Rack |
Format | 5x9.5 |
Number of Compartments | 4 |
For Use With | Wire and Plastic Racks |
Color | Clear |
Holding Capacity | Holds 4 Blood Tube Racks |
Compatible Product Type | Tubes |
Includes | Rubber Bumpons on Base |
Autoclavable | No |
Total Holding Capacity | (4) Blood Tube Racks |
Description
Item Tube Rack, Mounting Type Benchtop, Number of Compartments 4, Autoclavable No, Material PETG, Clear, Height 2 13/64 in, Format 5x9.5, For Use With Wire and Plastic Racks, Includes Rubber Bumpons on Base, Lab Rack Capacity Holds 4 Blood Tube Racks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 250 mL, 150W (GBH0250-1)
- ZORO SELECT Beaker, 2000mL, 100mL, Polypropyln, Wht, PK4 (P50806)
- AQUAPHOENIX SCIENTIFIC Chloride Kit, 10/25/50/100/500ppm As Cl (TK1113-Z)
- MENDA Bottle, One-Touch Pump, 6 oz, Orange (35271)
- HEATHROW SCIENTIFIC Universal Tube Rack (HS24330A)
- GLOBE SCIENTIFIC Tube Rack, 16mm, Half Size, Orange (456545N)
- OHAUS Module Block 4 Well 35 mm Test Tube (OH-30400167)
- UNITED SCIENTIFIC Wooden Test Tube Rack, 6-Tube (TTHW01)
- UNITED SCIENTIFIC Plastic Test Tube Rack, 12-Tube (TTHP03)
- MCKESSON Tube Cube Rack, 3 x 3 x 3 Inch (3096)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Polyoxymethylene, PK8 (HS27502B)
- Poltex Test Tube Racks & Holders