Shop All Test Tube Racks & Holders
Poltex
Blood Tube Carrier Rack, 2 1/2 in H, PETG
Mfr # BLDTUBE300
Zoro # G907150119
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Product Type Test Tube Rack
- Height 2 1/2 in
- Material PETG
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poltex
- MFR # BLDTUBE300
- Zoro # G907150119
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 2 1/2 in |
Width | 15 in |
Length | 20 3/4 in |
Overall Length | 20 3/4 in |
Compartment Length | 5/8 in |
Overall Width | 15 in |
Overall Height | 2 1/2 in |
Tube Size | 0.67 in |
Details
Color | Clear |
Product Type | Test Tube Rack |
Item | Tube Rack |
Material | PETG |
Number of Compartments | 300 |
For Use With | Sample/Test Tubes, Vacutainer |
Lab Rack Capacity | Holds 300 Test Tubes |
Holding Capacity | Holds 300 Test Tubes |
Autoclavable | No |
Compatible Product Type | Vacutainers and Other Blood Tubes |
Includes | 300 Positions |
Total Holding Capacity | (300) Tubes |
Description
Item Tube Rack, Mounting Type Benchtop, Number of Compartments 300, Autoclavable No, Material PETG, Clear, Height 2 1/2 in, Length 20 3/4 in, Width 15 in, For Use With Sample/Test Tubes, Vacutainer, Includes 300 Positions, Lab Rack Capacity Holds 300 Test Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Multi-Stage Sludge/Sediment Sampler Kit (209.41)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 155mm L, PK400 (135038)
- HEATHROW SCIENTIFIC Parafilm 2 in x 250 Ft. (120762)
- QUINCY LAB Oven, Air Forced, Digital (20AFE)
- MTC BIO CoolCaddy PCR Workstation (353120)
- SP SCIENCEWARE Test Tube Rack, Stackable, 40 Places (F18860-1620)
- GLOBE SCIENTIFIC Tube Rack, 25mm, Half Size, Yellow (456745Y)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 25mm, Red (F18746-0003)
- TUCKMAR Acrylic Centrifuge Tube Rack, 50ml Tubes, 12 Capacity (145650)
- SP SCIENCEWARE Wire Rack Holds 16 50ml Tubes (F18794-0001)
- DYNALON 200 TUBE STGE RACKS F/ 16MM TUBES (159515-0002)
- Poltex Test Tube Racks & Holders