Shop All Test Tube Racks & Holders
Poltex
Blood Tube Carrier Rack, 2 1/2 in H, PETG
Mfr # BLDTUBE200
Zoro # G307150122
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Number of Compartments 200
- Material PETG
- For Use With Sample/Test Tubes, Vacutainer
- Product Type Test Tube Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poltex
- MFR # BLDTUBE200
- Zoro # G307150122
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 2 1/2 in |
Width | 10 in |
Length | 20 3/4 in |
Overall Width | 10 in |
Compartment Length | 5/8 in |
Overall Length | 20 3/4 in |
Tube Size | 0.67 in |
Overall Height | 2 1/2 in |
Details
Color | Clear |
Number of Compartments | 200 |
Material | PETG |
For Use With | Sample/Test Tubes, Vacutainer |
Product Type | Test Tube Rack |
Lab Rack Capacity | Holds 200 Test Tubes |
Item | Tube Rack |
Holding Capacity | Holds 200 Test Tubes |
Compatible Product Type | Vacutainers and Other Blood Tubes |
Autoclavable | No |
Total Holding Capacity | (200) Tubes |
Includes | 200 Positions |
Description
Item Tube Rack, Mounting Type Benchtop, Number of Compartments 200, Autoclavable No, Material PETG, Clear, Height 2 1/2 in, Length 20 3/4 in, Width 10 in, For Use With Sample/Test Tubes, Vacutainer, Includes 200 Positions, Lab Rack Capacity Holds 200 Test Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jug, 64 oz, 38-400, PK6 (GLC-01408)
- CELLTREAT Centrifuge Tube, Snap-Pop Lid, Self-Standing - Bag, Sterile, 15mL (229497)
- CHEMGLASS Stirring Bar, 10 x 3 mm (CG-2003-16)
- LAMOTTE Reagent Refill, Alkalinity, 0 to 200 PPM (R-4491-DR)
- HEATHROW SCIENTIFIC Test Tube Rack, 60 Compartments (HS243077Y)
- HEATHROW SCIENTIFIC Adaptable Multi-Tube Rack, Wht, PK2 (HS120188)
- UNITED SCIENTIFIC Test Tube Rack, Stainless Steel (TTRSS25)
- UNITED SCIENTIFIC Wooden Test Tube Rack, 6-Tube (TTHW01)
- HEATHROW SCIENTIFIC HDPE Coated Wire Tube Rack 16 mm, 9 x 12 (HS23108)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 25mm, Red (F18746-0003)
- SP SCIENCEWARE Test Tube Rack, Stackable, 40 Places (F18860-1620)
- Poltex Test Tube Racks & Holders