Shop All Lab Furniture Accessories
Poltex
Benchtop Deluxe Organizer, 16.6 in H
Mfr # GBKIMPARBIN
Zoro # G307150108
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PETG
- Number of Compartments 2
- Holds Conical Tubes, Gloves, Laboratory Wipes, Microtubes, Parafilm (with Slide Cutter)
- Product Type Lab Organizer
- Height 16 3/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poltex
- MFR # GBKIMPARBIN
- Zoro # G307150108
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Height | 16 3/5 in |
Width | 11 in |
Depth | 6 1/2 in |
Overall Height | 16 5/8 in |
Compartment Width | 11 in |
Compartment Length | 6 in |
Overall Length | 11 in |
Overall Depth | 6 1/2 in |
Overall Width | 11 in |
Details
Item | Benchtop Deluxe Organizer |
Material | PETG |
Number of Compartments | 2 |
Holds | Conical Tubes, Gloves, Laboratory Wipes, Microtubes, Parafilm (with Slide Cutter) |
Product Type | Lab Organizer |
Type | Benchtop |
Color | Clear |
Includes | Hinged Lid, Slide Cutter |
Compatible Product Type | Conical Tubes, Gloves, Laboratory Wipes, Micro Tubes, Parafilm |
Total Holding Capacity | Conical Tubes, Gloves, Laboratory Wipes, Microtubes, Parafilm (with Slide Cutter) |
Autoclavable | No |
Description
Item Benchtop Deluxe Organizer, Number of Compartments 2, Autoclavable No, Material PETG, Clear, Height 16 3/5 in, Width 11 in, Includes Hinged Lid, Slide Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Narrow Mouth, 3840 mL, 128 oz., PK4 (GLC-01429)
- DIGI-SENSE Traceable Dual-Range Light Meter with Re (98766-92)
- CELLTREAT Extended Length Pipette Tips, Bulk Packed, Non-sterile, 1000µL (229049)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 400g/0.001g (VE-5003)
- POLTEX Two Compartment Bulk Bin, 8 1/2 in H (BLKBNLIDL-W)
- POLTEX Bulk Bin With Lid-Single, 8 1/2 in H (BLKBNLIDS-T)
- POLTEX Gravity Close Bin, 13 in H, 8 in W (AUTOBIN-M)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- GEC Global Industrial Splash Guard, Medium, 4-1/2inW x 21-1/4inD x 18inH, Clear (732136)
- ADP PLASTICS 4-Way Joiner for Modular Beta Workstation (BR-216)
- Poltex Lab Furniture Accessories