Shop All Lab Furniture Accessories
Poltex
Benchtop Bulk Storage Bin Double, 7.3" H
Mfr # DOUBBIN77
Zoro # G407150176
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Holds Bulk Lab Items, Caps, Microcentrifuge Tubes, Vials
- Color Clear
- Type Benchtop
- Depth 7 3/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poltex
- MFR # DOUBBIN77
- Zoro # G407150176
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Depth | 7 3/10 in |
Width | 14 1/2 in |
Height | 7 3/10 in |
Compartment Size | 7 x 7 x 7.3 in |
Compartment Length | 7 in |
Compartment Width | 7 in |
Overall Depth | 7 1/4 in |
Overall Height | 7 1/4 in |
Overall Width | 14 1/2 in |
Details
Item | Benchtop Bulk Storage Bin |
Material | PETG |
Holds | Bulk Lab Items, Caps, Microcentrifuge Tubes, Vials |
Color | Clear |
Type | Benchtop |
Number of Compartments | 2 |
Product Type | Storage Bin |
Compatible Product Type | Caps, Microcentrifuge Tubes, Vials |
Total Holding Capacity | Bulk Lab Items, Caps, Microcentrifuge Tubes, Vials |
Includes | Benchtop |
Autoclavable | No |
Description
Item Benchtop Bulk Storage Bin, Number of Compartments 2, Autoclavable No, Material PETG, Clear, Height 7 3/10 in, Width 14 1/2 in, Includes Benchtop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Tube, 60mL, HDPE, 33-400, PK24 (PLC-03565)
- UNITED SCIENTIFIC Mineral Set, 20 Specimens (UNMINSET20)
- SYNTHWARE PLUG, HIGH VACUUM VALVE, PTFE STEM, VITON O-RING, 0-4mm (S540004)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- POLTEX Two Compartment Bulk Bin, 8 1/2 in H (BLKBNLIDL-W)
- POLTEX Gravity Close Bin, 13 in H, 8 in W (AUTOBIN-M)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- POLTEX Bulk Bin With Lid-Single, 8 1/2 in H (BLKBNLIDS-T)
- TUCKMAR Acrylic Panel, 18x24 (BR-211)
- GEC Global Industrial Splash Guard, Small, 4-1/2inW x 19inD x 18inH, Clear (732137)
- Poltex Lab Furniture Accessories