Shop All Lab Furniture Accessories
Poltex
Benchtop Bulk Storage Bin, 7 in H
Mfr # BIN7
Zoro # G407150183
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Height 7 in
- Product Type Storage Bin
- Holds Bulk Lab Items, Microcentrifuge Tubes, Pipette Tips
- Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poltex
- MFR # BIN7
- Zoro # G407150183
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Height | 7 in |
Depth | 7 in |
Compartment Size | 7 x 7 x 7 in |
Width | 7 in |
Compartment Width | 7 in |
Overall Height | 7 in |
Compartment Length | 7 in |
Overall Width | 7 in |
Overall Depth | 7 in |
Details
Item | Benchtop Bulk Storage Bin |
Material | PETG |
Product Type | Storage Bin |
Holds | Bulk Lab Items, Microcentrifuge Tubes, Pipette Tips |
Type | Benchtop |
Color | Clear |
Number of Compartments | 1 |
Autoclavable | No |
Includes | Lid |
Total Holding Capacity | Bulk Lab Items, Microcentrifuge Tubes, Pipette Tips |
Compatible Product Type | Bulk Laboratory, Microcentrifuge Tubes, Pipette Tips |
Description
Item Benchtop Bulk Storage Bin, Number of Compartments 1, Autoclavable No, Material PETG, Clear, Height 7 in, Width 7 in, Includes Lid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #200, B/S, 12 In, Full Ht (200BS12F)
- OHAUS Electrode, pH, Glass, 12mm dia. (ST230)
- NATIONAL HARDWARE Frctn Lid Sprt L/R Brass (N208-637)
- RPI EDTA, Disodium Salt, 2.5 KG (E57020-2500.0)
- POLTEX Two Compartment Bulk Bin, 8 1/2 in H (BLKBNLIDL-W)
- POLTEX Gravity Close Bin, 13 in H, 8 in W (AUTOBIN-M)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- POLTEX Bulk Bin With Lid-Single, 8 1/2 in H (BLKBNLIDS-T)
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- CUSTOM BIOGENIC Open Drawer, Stainless, 22 1/8x8x9 (247541)
- RIT 2 oz None For Fabric Dye (83601)
- Poltex Lab Furniture Accessories