Shop All Lab Furniture Accessories
Poltex
Benchtop Bulk Storage Bin, 10 in H
Mfr # BIN12
Zoro # G207150185
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Color Clear
- Number of Compartments 1
- Compartment Size 12 x 10 x 10 in
- Product Type Storage Bin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poltex
- MFR # BIN12
- Zoro # G207150185
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Compartment Size | 12 x 10 x 10 in |
Width | 12 in |
Height | 10 in |
Depth | 10 in |
Overall Width | 12 in |
Overall Depth | 10 in |
Compartment Length | 12 in |
Overall Height | 10 in |
Compartment Width | 10 in |
Details
Item | Benchtop Bulk Storage Bin |
Material | PETG |
Color | Clear |
Number of Compartments | 1 |
Product Type | Storage Bin |
Holds | Bulk Lab Items, Microcentrifuge Tubes, Pipette Tips |
Type | Benchtop |
Includes | Lid |
Total Holding Capacity | Bulk Lab Items, Microcentrifuge Tubes, Pipette Tips |
Compatible Product Type | Bulk Laboratory, Microcentrifuge Tubes, Pipette Tips |
Autoclavable | No |
Description
Item Benchtop Bulk Storage Bin, Number of Compartments 1, Autoclavable No, Material PETG, Clear, Height 10 in, Width 12 in, Includes Lid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- AIR SCIENCE Fume Hood Prefilter, 14 in. W, PK6 (ASTM/PRF)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F224)
- MITUTOYO 20X Eyepiece (176-117)
- POLTEX Gravity Close Bin, 13 in H, 8 in W (AUTOBIN-M)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- POLTEX Two Compartment Bulk Bin, 8 1/2 in H (BLKBNLIDL-W)
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- POLTEX Bulk Bin With Lid-Single, 8 1/2 in H (BLKBNLIDS-T)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- ADP PLASTICS 4-Way Joiner for Modular Beta Workstation (BR-216)
- Poltex Lab Furniture Accessories