Shop All Pipette Holders
Poltex
6 Pocket Serological Pipette Holder, PETG
Mfr # PGSERPIP6-T-BRK
Zoro # G207150093
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Serological Pipette Holder
- Material PETG
- Color Clear
- Length 11 19/64 in
- For Use With Pipettes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poltex
- MFR # PGSERPIP6-T-BRK
- Zoro # G207150093
- Country of Origin United States
- Category Pipette Holders
Dimensions
Length | 11 19/64 in |
Height | 24 19/32 in |
Width | 4 29/32 in |
Overall Height | 24 5/8 in |
Overall Width | 4 7/8 in |
Overall Length | 11 in |
Compartment Width | 4 1/2 in |
Compartment Length | 11 in |
Details
Product Type | Serological Pipette Holder |
Material | PETG |
Item | Serological Pipette Holder |
Color | Clear |
For Use With | Pipettes |
Lab Rack Capacity | Holds 6 Types of Serological Pipettes and 1 Pipette Aid |
Number of Compartments | 6 |
Total Holding Capacity | (6) Serological Pipettes, Pipette Aid |
Autoclavable | No |
Includes | High Bond Tape Mount, Pipette Filler Bracket |
Compatible Product Type | Serological Pipettes |
Description
Item Serological Pipette Holder, Mounting Type VHB Tape, Number of Compartments 6, Autoclavable No, Material PETG, Clear, Height 24 19/32 in, Length 11 19/64 in, Width 4 29/32 in, For Use With Pipettes, Includes High Bond Tape Mount, Pipette Filler Bracket, Lab Rack Capacity Holds 6 Types of Serological Pipettes and 1 Pipette Aid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Myricetin, 10 MG (M95100-0.010)
- CELLTREAT Cell Scraper, Scraper Blade, 25cm, PK100 (229310)
- GLOBAL INDUSTRIAL Splash Guard, Large, 4-1/2W x 23-1/2D x 18H, Clear (732135)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 5000 rpm, 115VAC (C3200)
- POLTEX Serological Pipette Holder 5-Pocket, PETG (PGSERPIP5-T)
- TUCKMAR Pipet Box Organizer, 4 Capacity, Vertical for 16 1/2" (145620)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Blue (HS120026)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Magenta (HS120057)
- Poltex Pipettes & Pipettors