Shop All Trailer Wiring
Pollak
Pollak P6Q-14117 8 ft. Trailer Cable with 7 Way Connector Replaceable Cord
Mfr # P6Q-14117
Zoro # G604006573
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pollak
- MFR # P6Q-14117
- Zoro # G604006573
- UPC # 732085141179
- Country of Origin China
- Category Trailer Wiring
Description
Pollak provides custom and standard components to OEM's and aftermarket suppliers in automotive, light, medium and heavy duty truck, agricultural, construction equipment, marine and related industries.
Features- Trailer Cable with 7 Way Connector Replaceable Cord
- Size: 8 ft.
- End Type: Trailer End
- Color: Black
- Material: Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUI MOLY Top Tec 6200 0W-20, 1 Liter, 20236 (20236)
- BATTERY TENDER Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (022-0148-DL-WH)
- DISCO Wire Harness Connector HeadLght Socket Assembly (1396PK)
- SEA-DOG Inboard Motor Flush (521550-1)
- POLLAK For Use With 7 Way RV Connector 90 Degree Bend Heavy Gauge Steel Single (12-701U)
- POLLAK Pollak 12716 Tow Wiring 7-Spade To 4-Way Adapter Bulk (P6Q-12716)
- POLLAK Vehicle End 7 Way Round Socket 6 To 28 Volts 40 Amps Die Cast Housing With 2 Hole Mount (11-720EP)
- POLLAK Pollak 12718 Tow Wiring 7-Way Rnd 5-Way Flat Adapter-Bulk (P6Q-12718)
- POLLAK Trailer End 7 Way RV OEM Replacement Socket Includes Mounting Bracket Interlocking Connector (11-898)
- POLLAK Tow Wiring 4-Way Connector Socket (P6Q-11410)
- HOPKINS FORD GM RAM ENDURANCE VEHICHLE 7 WAY CONNECTOR WIRING KIT (40940)
- Pollak Trailer Wiring