Shop All Circuit Breakers
Pollak
CIRCUIT BREAKER 5 Amp ATO Style PlugIn Type Single
Mfr # 54-151EP
Zoro # G408384211
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 5A
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pollak
- MFR # 54-151EP
- Zoro # G408384211
- UPC # 732085541511
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 5A |
Circuit Breaker Mounting Style | Plug In |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW4-B7-K)
- LEVITON Switch Feed Thru Ivry (05410-00I)
- EATON Cutler-Hammer DP Aux Contact, NO, Side Mount for 15-75A (C320KG1)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T1000D1)
- SQUARE D Molded Case Circuit Breaker, HDL Series 70A, 3 Pole, 600V AC (HDL36070)
- DAYTON Circuit Breaker, NDB2Z-63 B6/1 Series 6A, 1 Pole, Not Rated, B Curve (5ZVG9)
- SQUARE D Miniature Circuit Breaker, QO Series 15/30A, 1x1, 1x1 Pole, 120/240V AC (QO1530)
- SQUARE D Molded Case Circuit Breaker, BGA Series 20A, 1 Pole, 347/600V AC, B Curve (BGA160201)
- SQUARE D Molded Case Circuit Breaker, LGA Series 250A, 3 Pole, 600V AC (LGA36250U33X)
- GE Molded Case Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115)
- SQUARE D Molded Case Circuit Breaker, LJP Series 400A, 3 Pole, 600V AC (LJP36400U31X)
- Pollak Circuit Breakers