Shop All Circuit Breakers
Pollak
CIRCUIT BREAKER 30 Amp Mini Style PlugIn Type Single
Mfr # 54-167EP
Zoro # G208384206
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- Circuit Breaker Type Miniature Circuit Breaker
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pollak
- MFR # 54-167EP
- Zoro # G208384206
- UPC # 732085541672
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Miniature Circuit Breaker |
Amps | 30A |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Mounting Style | Plug In |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heat Shrink Tubing, 1/4" Yellow 6", PK5 (5667-005YW)
- ROBERTSHAW Electric Cooking Control, 120/240V (5300-613)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29363AA01)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0526513)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 30A, 2 Pole, 120/240V AC (UBIZ230)
- GE Molded Case Circuit Breaker, THQL Series 35A, 3 Pole, 240V AC (THQL32035)
- SIEMENS Circuit Breaker, QD Series 50A, 2 Pole (ITED250)
- SQUARE D Molded Case Circuit Breaker, HGL Series 50A, 3 Pole, 600V AC (HGL36050)
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 3 Pole, 240V AC (B335)
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, D Curve (FAZ-D5/1-SP)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 2A, 1 Pole, 240V AC, C Curve (5SJ41027HG40)
- Pollak Circuit Breakers