Shop All Circuit Breakers
Pollak
CIRCUIT BREAKER 30 Amp ATO Style PlugIn Type Single
Mfr # 54-157EP
Zoro # G908384209
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pollak
- MFR # 54-157EP
- Zoro # G908384209
- UPC # 732085541573
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 30A |
Circuit Breaker Mounting Style | Plug In |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Combo C Assembly, 1-1/4" (COC125)
- ZORO SELECT DIN Mounting Track, Aluminum, Length 2 Ft (18Z760)
- FUNCTIONAL DEVICES-RIB Track Mount, 4 Output I/O Expander (RIBMN24Q4C)
- IFM Cordset, 8 End 1 Pins, Cable 5m L, 2A Max (E12166)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 2 Pole, 277/480V AC, D Curve (FAZ-D30/2-NA)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120/240V AC (HOM115CP)
- EATON Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- PARALLAX POWER SUPPLY Circuit Breaker, 30/20A, 2 Pole, 120V AC (P2F-ITEQ3020)
- SIEMENS Miniature Circuit Breaker, Q Series 80A, 2 Pole, 120/240V AC (Q280)
- BLUE SEA SYSTEMS Circuit Breaker, 5A, 1 Pole, 240V AC (7454)
- SQUARE D Molded Case Circuit Breaker, HGL Series 150A, 3 Pole, 600V AC (HGL36000S15)
- Pollak Circuit Breakers