Shop All Circuit Breakers
Pollak
CIRCUIT BREAKER 25 Amp ATO Style PlugIn Type Single
Mfr # 54-156EP
Zoro # G508384210
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 25A
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pollak
- MFR # 54-156EP
- Zoro # G508384210
- UPC # 732085541566
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 25A |
Circuit Breaker Mounting Style | Plug In |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR25RM)
- RACO Mud Ring, 2 Gang, 855, Square Box (855)
- BELL OUTDOOR Electrical Box, Light Box, 1 Gang, Metallic, Rectangular (5883-6)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC, A Curve (QO260GFI)
- EATON 400 A, 250 to 500 KCMIL, 1-Conductor, Aluminum, Line/Load Lug, Circuit Breaker Terminal Kit (TA350K)
- SQUARE D Molded Case Circuit Breaker, HDL Series 125A, 3 Pole, 600V AC (HDL36125)
- EATON Combination Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFCAF115CS)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHF120)
- CONNECTICUT ELECTRIC Breaker 120 Cutler Hammer (CHF120)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, B Curve (FAZ-B10/1-SP)
- Pollak Circuit Breakers