Shop All Circuit Breakers
Pollak
CIRCUIT BREAKER 20 Amp ATO Style PlugIn Type Single
Mfr # 54-155EP
Zoro # G308384205
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pollak
- MFR # 54-155EP
- Zoro # G308384205
- UPC # 732085541559
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 20A |
Circuit Breaker Mounting Style | Plug In |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 40 A (LC1D40A6B7)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120HM)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 31 to 60A Amp Range, 300V AC/DC Volt Rating (T30060-3CR)
- PANDUIT Custom Length Banding System, 250ft (MBH-TLR)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 1 Pole, 240/415V AC, B Curve (M9F21150)
- NOBLES/TENNANT Circuit Breaker, 30A, 250V AC (383725)
- EATON Circuit Breaker, FAZ Series 50A, 2 Pole, 277/480V AC, C Curve (FAZ-C50/2)
- SIEMENS Miniature Circuit Breaker, BQD Series 50A, 3 Pole, 480V AC (BQD350)
- RIG RITE Rig Rite 350 12/24 Volt Marine Circuit Breaker with Automatic Reset - 50 Amp (350)
- EATON Circuit Breaker, FAZ Series 20A, 2 Pole, 277/480V AC, C Curve (FAZ-C20/2)
- CARLING TECHNOLOGIES Circuit Breaker, M Series 5A, 1 Pole, 250V AC, Medium Curve (MU1-B-34-450-1-C21-B-E)
- Pollak Circuit Breakers