Shop All Circuit Breakers
Pollak
CIRCUIT BREAKER 15 Amp ATO Style PlugIn Type Single
Mfr # 54-154EP
Zoro # G108384207
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pollak
- MFR # 54-154EP
- Zoro # G108384207
- UPC # 732085541542
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 15A |
Circuit Breaker Mounting Style | Plug In |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE18-3)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL250KA)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 6AWG-350 MCM, 600V (PDBFS303)
- AC WORKS 1.5FT 14-30P 4-Prong Dryer Plug to L6-30R 3-Prong 30 Amp 250 Locking Female Adapter (S1430L630-018)
- SQUARE D Miniature Circuit Breaker, EJB Series 40A, 3 Pole, 277/480V AC (EJB34040)
- SIEMENS Combination Circuit Breaker, 20A, 1 Pole, 120V AC (QA120AFCN)
- EATON Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250)
- SIEMENS Miniature Circuit Breaker, BQD Series 70A, 2 Pole, 480V AC (BQD270)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 1 Pole, 120/240V AC (QOU110)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 40A, 2 Pole, 120/240V AC (UBITBA240)
- EATON Circuit Breaker, CH Series 15A, 2 Pole, 120/240V AC (CHQ215)
- Pollak Circuit Breakers